Item Comparison: 658, 258

Item

658 - 3-1/2" STL Conn Concrete Tight - Eaton

658
3-1/2" STL Conn Concrete Tight

$30.2684 Each

$121.07 (4 Each)

QTY:
Each
Add
258 - 3-1/2" Steel Emt Compression Connector - Bridgeport

258
3-1/2" Steel Emt Compression Connector

$27.3446 Each

$164.07 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 61 136
Vendor Eaton Bridgeport
Catalog Number 658 258
Manufacturer Number 658 258
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564106582 00781747002587
Weight per package 2.4 (lbs/each) 0.4533 (lbs/each)
Description 658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
258 3-1/2" Steel Emt Compression Connector
Connector, Compression, Steel, Size 3 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.27 (Each) $27.34 (Each)
Carton/Reel $30.27 (1 Each) $164.07 (6 Each)
Standard Packaging/Reel $121.07 (4 Each) $164.07 (6 Each)
insulation - None
Finish Zinc Plated Zinc Electroplated
Size 3-1/2 in 3 1/2
Description 3-1/2" STL CONN CONCRETE TIGHT 3-1/2" STEEL EMT COMPRESSION CONNECTOR
extra long description MIDWEST 658 3 1/2 EMT CMP CONN BPT 258 3-1/2" STEEL COMP CONN
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" Connector, Compression, Steel, Size 3 1/2 Inch
Product Type 3 1/2 Emt CMP Conn 3-1/2" Steel Comp Conn
Special Features - Concrete Tight
Connector Type - Compression
dimensions 5.7000 IN X 4.4000 IN X 6.4000 IN -
media - Yes
Brand Eaton Bridgeport Fittings
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size - 3-1/2
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to join EMT to box or enclosure. Concrete tight.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat