Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
658 |
258 |
Manufacturer Number |
658 |
258 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Steel Emt Fittings
|
Aerosols
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
31211513 - Marking paint
|
UPC/EAN/GTIN |
00784564106582 |
00088193002582 |
Weight per package |
2.4 (lbs/each) |
0.1167 (lbs/each) |
Description |
658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
|
258 Hi-Vis Yellow Construction Marking Paint
Construction Marking Paint, Hi-Visibility Yellow, 20 Oz. Aerosol, 17 Oz. Net Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.27 (Each) |
$11.36 (Each) |
Carton/Reel |
$30.27 (1 Each) |
$136.32 (12 Each) |
Standard Packaging/Reel |
$121.07 (4 Each) |
$136.32 (12 Each) |
|
Color |
- |
Hi-Visibility Yellow |
Color Family |
- |
YELLOW |
Finish |
Zinc Plated |
- |
|
|
Description |
3-1/2" STL CONN CONCRETE TIGHT |
HI-VIS YELLOW CONSTRUCTION MARKING PAINT |
extra long description |
MIDWEST 658 3 1/2 EMT CMP CONN |
DOTTIE 258 Construction Marking Pai |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" |
Construction Marking Paint, Hi-Visibility Yellow, 20 oz. Aerosol, 17 oz. net weight |
Product Type |
3 1/2 Emt CMP Conn |
Construction Marking Paint - Hi Vis Yellow |
Special Features |
- |
Features: High Quality, Good Visibility, Durable |
|
dimensions |
5.7000 IN X 4.4000 IN X 6.4000 IN |
- |
|
|
Category Description |
STEEL EMT FITTINGS |
AEROSOLS |
Type |
Compression Connector |
Construction Marking Paint |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Construction Marking |
standard |
UL, cUL |