Nacogdoches |
131 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
660S |
EC760US |
Manufacturer Number |
660S |
EC760US |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564206602 |
00662364017805 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
|
EC760US 1/2" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 8/100 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.94 (Each) |
$2.64 (Each) |
Carton/Reel |
$47.00 (50 Each) |
$131.99 (50 Each) |
Standard Packaging/Reel |
$188.00 (200 Each) |
$131.99 (50 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Description |
1/2" STL CONCRETE TIGHT COUPLING |
1/2" STEEL EMT COMPRESSION COUPLING - U.S. MADE |
extra long description |
MIDWEST 660S 1/2 EMT CMP CPL |
AMFICO EC760US 1/2" EMT Stl Comp Cp |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA |
EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 8/100 lb/EA |
Product Type |
1/2 Emt CMP CPL |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA |
EMT Compression Coupling, 1/2 in, Zinc Plated, 8/100 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
dimensions |
1.6300 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
Electric Metallic Tubing |
package quantity |
50 CT |
50 CT;250 PK |
Standards Met |
UL E-22132;cUL |
cULus E101868 |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
660S |
EC760US |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
- |
|
|
Weight |
0.12 lb/EA |
8/100 lb/EA |
|
Application |
Commercial |
- |
standard |
UL, cUL |