Nacogdoches |
162 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
661S |
261 |
Manufacturer Number |
661S |
261 |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564206619 |
00781747002617 |
Weight per package |
0.18 (lbs/each) |
0.001 (lbs/each) |
Description |
661S 3/4 Emt CMP CPL
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
|
261 3/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.32 (Each) |
$0.80 (Each) |
Carton/Reel |
$33.00 (25 Each) |
$16.05 (20 Each) |
Standard Packaging/Reel |
$132.00 (100 Each) |
$160.48 (200 Each) |
|
Finish |
Zinc Plated |
Zinc Electro-Plated |
|
Diameter |
- |
1-9/32 in |
Length |
- |
2 in |
|
Description |
3/4 EMT CMP CPL |
3/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
extra long description |
MIDWEST 661S 3/4 EMT CMP CPL |
BPT 261 3/4" STEEL COMP CPLG |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Used to join two lengths of EMT. Concrete-tight. |
Long Description |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.001 lb/EA |
Product Type |
3/4 Emt CMP CPL |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 3/4 in, Zinc Plated, 0.18 lb/EA |
EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.001 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
dimensions |
1.7500 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
media |
- |
Yes |
package quantity |
25 CT |
200 PK;20 CT |
Standards Met |
UL E-22132;cUL |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
661S |
261 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
COUPLING |
|
|
Weight |
0.18 lb/EA |
0.001 lb/EA |
|
Application |
Commercial |
Used to join two lengths of EMT. Concrete-tight. |
standard |
UL, cUL |
cULus |