Item Comparison: 6624GNK, 6624HSNK

Item

6624GNK - Wway 6X6X24 N1 PNTD SC, NK - Eaton

6624GNK
Wway 6X6X24 N1 PNTD SC, NK

$54.82 Each

$54.82 (1 Each)

QTY:
Each
Add
6624HSNK - Wway 6X6X24 N1 QK Conn HC, NK - Eaton

6624HSNK
Wway 6X6X24 N1 QK Conn HC, NK

$47.01 Each

$94.02 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 74 44
Vendor Eaton Eaton
Catalog Number 6624GNK 6624HSNK
Manufacturer Number 6624 G NK 6624HSNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00782051102611 00782051479089
Weight per package 9.638 (lbs/each) 9.9499 (lbs/each)
Description 6624GNK Wway 6X6X24 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
6624HSNK Wway 6X6X24 N1 QK Conn HC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.82 (Each) $47.01 (Each)
Carton/Reel $54.82 (1 Each) $47.01 (1 Each)
Standard Packaging/Reel $54.82 (1 Each) $94.02 (2 Each)
Cover Type Screw Cover Hinged Cover
Material 16 Gauge Steel 16 Gauge Steel
Color Gray Gray
Finish Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Height 6.00 In 6.00 In
Length 24.00 In 24.00 In
Overall Length 24 in;610 mm 24 in;610 mm
Width 6.00 In 6.00 In
Description WWAY 6X6X24 N1 PNTD SC,NK WWAY 6X6X24 N1 QK CONN HC,NK
extra long description B-LINE 6624 G NK 2400 SC STRAIGHT S B-LINE 6624 HSNK HINGE SCREW CVR WI
Features Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width
Product Type Lay-In Wireway Lay-In Wireway
Short Description NEMA 1 Screw Lay-In Wireway, 24 x 6 x 6 in NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO
dimensions 24.0000 IN X 6.0000 IN X 6.0000 IN 24.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type Nema 1 Nema 1
fitting type Lay-In Wireway Lay-In Wireway
for use with Cable and Wire Junction, Distribution and Termination Cable and Wire Junction, Distribution and Termination
Overall Height 6 in;152 mm 6 in;152 mm
Overall Width 6 in;152 mm 6 in;152 mm
straight section length 24.00 In 24.00 In
Made in USA yes yes
Brand Cooper B-Line/Cable Tray Cooper B-Line/Cable Tray
Manufacturers Part Number 6624 G NK 6624 HSNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Wireway Wiring trough
Application Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure NEMA 1, IP30 NEMA 1, IP30
standard CSA Certified,UL Listed CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat