Item Comparison: F6648RTGV, 6648GRTNK

Item

F6648RTGV - 6X6X48 N3R RT GLV SC - Nvent Hoffman

F6648RTGV
6X6X48 N3R RT GLV SC

$188.27 Each

$188.27 (1 Each)

QTY:
Each
Add
6648GRTNK - Wway 6X6X48 N3R PNTD SC Trough, NK - Eaton

6648GRTNK
Wway 6X6X48 N3R PNTD SC Trough, NK

$221.16 Each

$221.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 31 90
Vendor Nvent Hoffman Eaton
Catalog Number F6648RTGV 6648GRTNK
Manufacturer Number F6648RTGV 6648 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510138189 00782051142051
Weight per package 19.2 (lbs/each) 21.22 (lbs/each)
Description F6648RTGV 6X6X48 N3R RT GLV SC
Econotrough Nema Type 3R, 6.00X6.00X48.00, Galvanized, Steel
6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $188.27 (Each) $221.16 (Each)
Carton/Reel $188.27 (1 Each) $221.16 (1 Each)
Standard Packaging/Reel $188.27 (1 Each) $221.16 (1 Each)
Material MILD STEEL 16 GAUGE GALVANEAL STEEL
Color Unpainted Gray
Finish Galvanized Gray
Depth 48 6.00 In
Length - 48.00 in
Size 6.00x6.00x48.00 in -
Width 6 6.00 In
Description 6X6X48 N3R RT GLV SC WWAY 6X6X48 N3R PNTD SC TROUGH,NK
extra long description NVENT HOF F6648RTGV Basic Galvized B-LINE 6648 GRT NK 4800 N3R SC STRA
Features EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description EconoTrough NEMA Type 3R, 6.00x6.00x48.00, Galvanized, Steel Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Basic Galvized 3R Trough 4800 N3R SC Straight Section W/O Ko
dimensions - 48.0000 IN X 6.0000 IN X 6.0000 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F6648RTGV 6648 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Application Power Distribution Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat