Nacogdoches |
4 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
664LAG |
12427LA |
Manufacturer Number |
664LAG |
1242-7FLA-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007664225 |
00032664583223 |
Weight per package |
0.2072 (lbs/each) |
0.22 (lbs/each) |
Description |
664LAG SW 4W Ac 15A 120V GRD Terminals La
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
|
12427LA Switch Toggle 4WAY 15A 120V GRD La
Eaton Arrow Hart Industrial Grade Toggle Switch, 15 A, 120 V, Four-Way, Two-Pole, Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.40 (Each) |
$13.47 (Each) |
Carton/Reel |
$143.97 (10 Each) |
$13.47 (1 Each) |
Standard Packaging/Reel |
$719.86 (50 Each) |
$134.70 (10 Each) |
|
amperage rating |
15 |
- |
connection |
Grounding |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
4 |
- |
Voltage Rating |
120 |
- |
Wire Size |
4 |
- |
|
|
|
Description |
SW 4W AC 15A 120V GRD TERMINALS LA |
SWITCH TOGGLE 4WAY 15A 120V GRD LA |
extra long description |
P&S 664LAG SW 4W AC 15A 120V GRD TE |
EWD 1242-7FLA-BOX SW Tog 4Way 15A 1 |
Features |
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Light Almond |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
Long Description |
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb |
Eaton Arrow Hart industrial grade toggle switch, 15 A, 120 V, Four-way, Two-pole, Light Almond |
Product Type |
SW 4W Ac 15A 120V GRD Terminals La |
SW Tog 4WAY 15A 120V GRD La |
Short Description |
15 A, 120 V, 4W, Grounding Toggle Switch, Light Almond |
- |
Special Features |
Side Wire;High Impact Resistant Construction;Extra Long Strap |
Standard grade |
|
actuator type |
Toggle |
- |
Connection Type |
Grounding |
- |
dimensions |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
1.7500 IN X 1.5000 IN X 4.2500 IN |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
- |
Number of Ways |
4 |
- |
package quantity |
10 CT;50 PK |
- |
Standards Met |
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
664-LAG |
1242-7FLA-BOX |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Grounding Toggle Switch |
Industrial grade toggle switch |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
NEMA Standards |
- |
standard |
UL 498 |
cULus Listed,NAFTA |