Nacogdoches |
68 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
68B0X |
68 |
Manufacturer Number |
68-BOX |
68 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Tape, Soldering, & Shrink Tube -
Insulating Materials
|
Classification |
Commerical Plates
|
Fasteners
|
UNSPSC |
39121704 - Wallplates
|
30141503 - Foam insulation
|
UPC/EAN/GTIN |
00032664204906 |
00781002152507 |
Weight per package |
1.5 (lbs/each) |
37.45 (lbs/each) |
Description |
68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
|
68 1/8'' X 6'' X 8'' Sound Barrier Insulpad
Insul Pad, Polymer, Butyl Rubber Material, Gray, 8 In. Length, 6 In. Width, 1/8 In. Thickness
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$1.40 (Each) |
Carton/Reel |
$42.90 (10 Each) |
$140.04 (100 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$140.04 (100 Each) |
|
Material |
Chrome |
Polymer, Butyl Rubber |
Shape |
Rectangular |
- |
|
Color |
Silver |
Gray |
Finish |
High Gloss |
- |
|
Length |
- |
8 |
Thickness |
- |
1/8 |
Width |
- |
6 |
|
Description |
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME |
1/8'' X 6'' X 8'' SOUND BARRIER INSULPAD |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
DOTTIE 68 1/8 X 6 X 8 Insulpads - G |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
- |
Long Description |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss |
Insul Pad, Polymer, Butyl Rubber material, Gray, 8 in. length, 6 in. width, 1/8 in. thickness |
Product Type |
Wall Plate |
1/8 X 6 X 8 Insulpads - Gray |
Short Description |
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H |
- |
Special Features |
Shipped With Removable Protective Film |
Features: Low Odor, Sound Barrier, Flexible, Forms Watertight Seal |
|
dimensions |
4.56 in (W) x 4.5 in (H) |
1/8 IN Thickness X 6 IN Length X 8 IN Width |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
cULus Listed;RoHS Compliant;NAFTA Certified |
- |
|
Brand |
Eaton |
LH DOTTIE |
Manufacturers Part Number |
68-BOX |
- |
|
Category Description |
Commerical plates |
FASTENERS |
Type |
Accessory |
Insul Pad |
|
Application |
Industrial;Institutional;Commercial |
- |
standard |
UL Listed,NAFTA,RoHS Compliant |
Comply With OSHA's Hazard Communication Standards 29 CRP 1910.1200 |