Nacogdoches |
72 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
68B0X |
SS703 |
Manufacturer Number |
68-BOX |
SS703 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664204906 |
00785007129595 |
Weight per package |
1.5 (lbs/each) |
0.1951 (lbs/each) |
Description |
68B0X Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), Rectangular, Chrome Material, Silver, High Gloss
|
SS703 SMTH 302SS 2G PWR Otlt 4 MTG Holes
Wall Plate, 2 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$3.77 (Each) |
Carton/Reel |
$42.90 (10 Each) |
$75.40 (20 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$754.00 (200 Each) |
|
insulation |
- |
Bare |
Material |
Chrome |
302/304 Stainless Steel |
Number of Gangs |
- |
2 |
Shape |
Rectangular |
- |
|
Color |
Silver |
Silver |
Finish |
High Gloss |
Brushed |
|
Size |
- |
7.8 in |
Thickness |
- |
0.032 in |
|
Description |
WALLPLATE 2G SGL REC W/2.1563" HOLE CHROME |
SMTH 302SS 2G PWR OTLT 4 MTG HOLES |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
P&S SS703 SMTH 302SS 2G PWR OTLT 4 |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, Smooth 302/304 Metal |
Long Description |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), Rectangular, Chrome Material, Silver, High Gloss |
Wall Plate, 2 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2000 lb |
Product Type |
Wall Plate |
SMTH 302SS 2G PWR Otlt 4 MTG Holes |
Short Description |
Wall Plate, Chrome, Silver, 2 Gang, 4.56 in W x4.5 in H |
2 Gang, Wall Mount, Wall Plate, Silver, Power Outlet, 2.1563 Opening |
Special Features |
Shipped With Removable Protective Film |
Custom Punched With Over 300 Opening Style |
|
dimensions |
4.56 in (W) x 4.5 in (H) |
7.8 in |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 ct |
1 CT;20 PK |
Standards Met |
cULus Listed;RoHS Compliant;NAFTA Certified |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
68-BOX |
SS703 |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Accessory |
Wall Plate |
|
|
Application |
Industrial;Institutional;Commercial |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
- |
WALL |
standard |
UL Listed,NAFTA,RoHS Compliant |
UL 514 |