Item Comparison: 68PAR, 881ADP

Item

68PAR - PVC Adapter Ring (One Pie - Steel City

68PAR
PVC Adapter Ring (One Pie

$32.18 Each

$257.44 (8 Each)

QTY:
Each
Add
881ADP - PVC Box Adjust Plate - Wiremold

881ADP
PVC Box Adjust Plate

$12.69 Each

$126.90 (10 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 623 59
Vendor Steel City Wiremold
Catalog Number 68PAR 881ADP
Manufacturer Number 68-PAR 881ADP
Category Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification Floor Boxes Non Metallic Junction Boxes
UNSPSC 39121307 - Floor boxes 39121307 - Floor boxes
UPC/EAN/GTIN 00785991600247 00786564524274
Weight per package 0.125 (lbs/each) 0.142 (lbs/each)
Description 68PAR PVC Adapter Ring (One Pie
Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
881ADP PVC Box Adjust Plate
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.18 (Each) $12.69 (Each)
Carton/Reel $257.44 (8 Each) $12.69 (1 Each)
Standard Packaging/Reel $257.44 (8 Each) $126.90 (10 Each)
Material Non-Metallic PVC
Diameter - 4 in
Height - 1-1/8 in
Description PVC ADAPTER RING (ONE PIE PVC BOX ADJUST PLATE
extra long description ABB 68-PAR FLOOR BX ADJ RING,NON-ME WLK 881ADP PVC BOX ADJUST PLATE
Features Adjusting Ring, Non-Metallic, with Pigtail, Gasket, and Four Metal Clips, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data. Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately.
Long Description Adjusting Ring, Non-Metallic Material, 0.125 lb/EA Outlet Box, PVC Material, 1-1/8 in Height, 4 in Diameter, 1.14 lb/EA
Product Type Adjusting Ring Outlet Box
Short Description Adjusting Ring, Non-Metallic Outlet Box, PVC
for use with 68 P Floor Box 881 Series Round Floor Box
Knockouts FALSE -
package quantity 8 PK;1 CT 1 ct
Standards Met UL E11461 UL Listed;cUL Certified;RoHS Compliant
Made in USA yes yes
Brand Thomas & Betts Plugmold
Manufacturers Part Number 68-PAR 881ADP
Category Description FLOOR BOXES NON METALLIC JUNCTION BOXES
Type Flush Service -
Weight 0.125 lb/EA 1.14 lb/EA
Application For use with 68 P floor box -
standard UL E11461 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat