Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Arlington |
Catalog Number |
68PAR |
FLBC4500LR |
Manufacturer Number |
68-PAR |
FLBC4500LR |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121307 - Floor boxes
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00785991600247 |
00018997220110 |
Weight per package |
0.125 (lbs/each) |
0.176 (lbs/each) |
Description |
68PAR PVC Adapter Ring (One Pie
Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
|
FLBC4500LR Floor Box Leveling Ring
Leveling Ring For Use With Arlington'S FLBC4500.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.18 (Each) |
$5.25 (Each) |
Carton/Reel |
$257.44 (8 Each) |
$5.25 (1 Each) |
Standard Packaging/Reel |
$257.44 (8 Each) |
$52.50 (10 Each) |
|
Material |
Non-Metallic |
Plastic |
|
|
Size |
- |
L(1.490) x W(4.515) x H(4.515) |
|
Description |
PVC ADAPTER RING (ONE PIE |
FLOOR BOX LEVELING RING |
extra long description |
ABB 68-PAR FLOOR BX ADJ RING,NON-ME |
ARL FLBC4500LR FLOOR BOX LEVELING R |
Features |
Adjusting Ring, Non-Metallic, with Pigtail, Gasket, and Four Metal Clips, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data. |
- |
Long Description |
Adjusting Ring, Non-Metallic Material, 0.125 lb/EA |
Leveling Ring for use with Arlington's FLBC4500. |
Product Type |
Adjusting Ring |
Floor Box Leveling RNG For 4-1/2 In Box |
Short Description |
Adjusting Ring, Non-Metallic |
- |
Special Features |
- |
Leveling Ring for FLBC4500 |
|
for use with |
68 P Floor Box |
- |
Knockouts |
FALSE |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL E11461 |
- |
|
|
Brand |
Thomas & Betts |
Arlington Industries |
Manufacturers Part Number |
68-PAR |
FLBC4500LR |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Flush Service |
- |
|
|
Application |
For use with 68 P floor box |
- |
standard |
UL E11461 |
cULus |