Item Comparison: 6H, KS17

Item

6H - #6 Cu Split Bolt - Blackburn Mechanical

6H
#6 Cu Split Bolt

$5.0842 Each

$508.42 (100 Each)

QTY:
Each
Add
KS17 - Servit 8 STR - 6 Sol - Burndy

KS17
Servit 8 STR - 6 Sol

$9.45 Each

$945.00 (100 Each)

QTY:
Each
Add
Nacogdoches 187 0
All Stores 6,675 379
Vendor Blackburn Mechanical Burndy
Catalog Number 6H KS17
Manufacturer Number 6H KS17
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200047 00781810011508
Weight per package 0.05 (lbs/each) 0.048 (lbs/each)
Description 6H #6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
KS17 Servit 8 STR - 6 Sol
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 In Overall Length, Split Terminal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $9.45 (Each)
Carton/Reel $508.42 (100 Each) $945.00 (100 Each)
Standard Packaging/Reel $508.42 (100 Each) $945.00 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split Split
Color Metallic -
Conductor Material Copper High Copper Alloy
Overall Length 31/32 in 1.14 in;29 mm
Description #6 CU SPLIT BOLT SERVIT 8 STR - 6 SOL
extra long description ABB 6H H-STRNGTH SPLITBLT CONN 6SLD BUR KS17 SERVIT 8STR - 6SOL
Features - UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.14 IN, Cross Flats: 0.63 IN, Width: 0.45 IN
Long Description Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA Split Bolt Connector, #14 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 in Overall Length, Split Terminal
Product Type Split Bolt Connector Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 31/32 in L Split Bolt Connector, Non-Insulated, 1.14 in;29 mm
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design +90 °C;+194 °F
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection Direct Burial Applications in Earth or Concrete
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #6 AWG (Solid Equal Main and Tap) #6 AWG (Stranded)
Maximum Operating Temperature - 0 °C;+32 °F
Minimum Conductor Size #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) #14 AWG (Stranded)
package quantity 100 CT;600 PK 100 CT
pallet quantity - 99000
Standards Met UL Listed 486C 467;CSA Certified RoHS Compliant;RUS Accepted
Made in USA yes -
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number 6H KS17
sub brand Blackburn Burndy
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS, Compact
Weight 0.05 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Applications In Earth Or Concrete, Copper
standard UL E9809 RUS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat