Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
6H |
N6 |
Manufacturer Number |
6H |
N-6 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783786200047 |
00662381020024 |
Weight per package |
0.05 (lbs/each) |
0.055 (lbs/each) |
Description |
6H #6 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equal Main and Tap) Conductor Size, #6 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 In Overall Length, Split Terminal, 0.05 LB/Ea
|
N6 #6 Cu Split Bolt
Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #6 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 In Overall Length, Split Terminal, 600 V, 0.055 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$4.22 (Each) |
Carton/Reel |
$508.42 (100 Each) |
$4.22 (1 Each) |
Standard Packaging/Reel |
$508.42 (100 Each) |
$421.61 (100 Each) |
|
Material |
Bronze Alloy |
Copper |
Number of Conductors |
- |
2 |
Poles |
- |
1 |
Terminal Type |
Split |
Split |
Voltage Rating |
- |
600 V |
Wire Size |
- |
10 SOL - 6 SOL |
|
Color |
Metallic |
Copper |
Conductor Material |
Copper |
Copper;Copperweld |
Finish |
- |
COPPER |
|
Overall Length |
31/32 in |
0.866 in |
Size |
- |
L=.866 - W=.492 |
|
Description |
#6 CU SPLIT BOLT |
#6 CU SPLIT BOLT |
extra long description |
ABB 6H H-STRNGTH SPLITBLT CONN 6SLD |
NSI N-6 Copper Split Bolt 500 |
Features |
- |
Copper Split Bolt Connector 6 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Long Description |
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) Conductor Size, #6 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 31/32 in Overall Length, Split Terminal, 0.05 lb/EA |
Split Bolt Connector, #10 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.866 in Overall Length, Split Terminal, 600 V, 0.055 lb/EA |
Product Type |
Split Bolt Connector |
Copper Split Bolt 500 |
Short Description |
Split Bolt Connector, Non-Insulated, 31/32 in L |
Split Bolt Connector, Non-Insulated, 0.866 in L, 600 V |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
High Strength Solderless Service Connector |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection |
Wire Termination |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG (Solid Equal Main and Tap) |
#6 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#14 AWG (Minimum Tap with Maximum Main);#8 AWG (Solid Equal Main and Tap) |
#10 AWG (Range of Equal Main and Tap-Solid) |
package quantity |
100 CT;600 PK |
100 CT |
Standards Met |
UL Listed 486C 467;CSA Certified |
UL Listed 486B, 486BA, 486BD;CSA Certified |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
6H |
N-6 |
sub brand |
Blackburn |
Split Bolts |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Copper Split Bolts |
|
Weight |
0.05 lb/EA |
0.055 lb/EA |
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |