Item Comparison: B2008PAAL, 70212AL

Item

B2008PAAL - BLTF 1/2" Pa Alu Rigid Pipe Clamp - Eaton

B2008PAAL
BLTF 1/2" Pa Alu Rigid Pipe Clamp

$6.3261 Each

$6.33 (1 Each)

QTY:
Each
Add
70212AL - 1/2" Rigid Alu Strut Strap - Superstrut

70212AL
1/2" Rigid Alu Strut Strap

$6.8903 Each

$689.03 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 141 673
Vendor Eaton Superstrut
Catalog Number B2008PAAL 70212AL
Manufacturer Number B2008PAAL 702-1/2-AL
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610159 00616013140970
Weight per package 0.04 (lbs/each) 0.05 (lbs/each)
Description B2008PAAL BLTF 1/2" Pa Alu Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0630" H X 2.3960" L X 1.25" W, Aluminum
70212AL 1/2" Rigid Alu Strut Strap
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.33 (Each) $6.89 (Each)
Carton/Reel $6.33 (1 Each) $689.03 (100 Each)
Standard Packaging/Reel $6.33 (1 Each) $689.03 (100 Each)
Material Aluminum Steel
Finish Aluminum -
Size 1/2 in 1/2 INCH
Construction TWO PIECE -
Description BLTF 1/2" PA ALU RIGID PIPE CLAMP 1/2" RIGID ALU STRUT STRAP
extra long description B-LINE B2008PAAL 1/2" PIPE/CONDUIT ABB 702 1/2 AL RGD COND CLP 1/2IN 1
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. -
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0630" H x 2.3960" L x 1.25" W, Aluminum Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type 1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, Alm RGD Cond CLP 1/2IN 14GA Aluminum
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Bolt head is combination slot and hex head for flexibility of attachment
dimensions 2.3960 IN X 1.2500 IN X 0.0630 IN -
Brand Eaton Superstrut
Manufacturers Part Number B2008PAAL 702 1/2 AL
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp Pipe Straps, Pipe Clamps & Hangers (Series 700)
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat