Item Comparison: 702212EG, C105212

Item

702212EG - 2-1/2" Rigid Electro Galv Strut Strap - Superstrut

702212EG
2-1/2" Rigid Electro Galv Strut Strap

$6.4427 Each

$322.14 (50 Each)

QTY:
Each
Add
C105212 - 2-1/2" Rigid Galv-Krom Kindorf Strut Strap - Kindorf

C105212
2-1/2" Rigid Galv-Krom Kindorf Strut Strap

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 115 0
All Stores 6,142 0
Vendor Superstrut Kindorf
Catalog Number 702212EG C105212
Manufacturer Number 702 2 1/2 EG C 105 2 1/2
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Strut Straps
UNSPSC 31151901 - Metal straps 31151901 - Metal straps
UPC/EAN/GTIN 00616013140925 00785991759426
Weight per package 0.396 (lbs/each) 0.329 (lbs/each)
Description 702212EG 2-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2-1/2 In Size, 1000 LB Capacity, 39.63 LB/100
C105212 2-1/2" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 12 Gauge, 2-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.44 (Each) $0.00 (Each)
Carton/Reel $322.14 (50 Each) $0.00 (50 Each)
Standard Packaging/Reel $322.14 (50 Each) $0.00 (50 Each)
Material Steel -
Color Silver -
Finish Electro-galvanized -
Size 2-1/2 in -
Thickness 12 ga -
Description 2-1/2" RIGID ELECTRO GALV STRUT STRAP 2-1/2" RIGID GALV-KROM KINDORF STRUT STRAP
extra long description ABB 702 2 1/2 EG RGD COND CLP 2-1/2 ABB C 105 2 1/2 PIPE STRAP 12GA 2-1
Features Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing -
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2-1/2 in Size, 1000 lb Capacity, 39.63 lb/100 Pipe Strap, 12 Gauge, 2-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Product Type RGD Cond CLP 2-1/2IN 12GA Eg Steel Pipe Strap 12GA 2-1/2IN Steel
Short Description Strut Strap, Steel, Electro-Galvanized, 2-1/2 in -
Special Features Bolt head is combination slot and hex head for flexibility of attachment -
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing -
package quantity 50 CT -
Made in USA yes -
Brand Thomas & Betts Kindorf
Manufacturers Part Number 702-2-1/2-EG C-105-2-1/2
sub brand Superstrut(R) -
Category Description STRUT STRAPS STRUT STRAPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) -
Weight 39.63 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel -
Capacity 1000 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat