Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2013PAAL |
7022AL |
Manufacturer Number |
B2013PAAL |
702 2 AL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011610722 |
00616013141113 |
Weight per package |
0.13 (lbs/each) |
0.14 (lbs/each) |
Description |
B2013PAAL BLTD 2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum
|
7022AL 2" Rigid Alu Strut Clamp
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.34 (Each) |
$13.57 (Each) |
Carton/Reel |
$13.34 (1 Each) |
$339.34 (25 Each) |
Standard Packaging/Reel |
$13.34 (1 Each) |
$339.34 (25 Each) |
|
|
|
|
Construction |
TWO PIECE |
- |
Description |
2" ALU PA RIGID PIPE CLAMP |
2" RIGID ALU STRUT CLAMP |
extra long description |
B-LINE B2013PAAL 2" PIPE/CONDUIT CL |
ABB 702 2 AL RGD COND CLP 2IN 12GA |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
- |
Long Description |
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 4.3940" L x 1.25" W, Aluminum |
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Product Type |
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, Alm |
RGD Cond CLP 2IN 12GA Aluminum |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
4.3940 IN X 1.2500 IN X 0.1015 IN |
- |
|
Brand |
Eaton |
Superstrut |
Manufacturers Part Number |
B2013PAAL |
702-2-AL |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Pre-assembled O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |