Item Comparison: 702312EG, 703312

Item

702312EG - 3-1/2" Rigid Electro Galv Strut Strap - Superstrut

702312EG
3-1/2" Rigid Electro Galv Strut Strap

$7.9885 Each

$199.71 (25 Each)

QTY:
Each
Add
703312 - 3-1/2" Rigid Electro Galv Strut Strap - Superstrut

703312
3-1/2" Rigid Electro Galv Strut Strap

$7.9885 Each

$199.71 (25 Each)

QTY:
Each
Add
Nacogdoches 25 25
All Stores 2,063 2,063
Vendor Superstrut Superstrut
Catalog Number 702312EG 703312
Manufacturer Number 702 3 1/2 EG N/A
Category Channel, Strut & Fittings - Channel & Strut Fittings Unassigned
Classification Strut Straps Strut Straps
UNSPSC 31151901 - Metal straps -
UPC/EAN/GTIN 00616013141793 61601314378
Weight per package 0.56 (lbs/each) 0.52 (lbs/each)
Description 702312EG 3-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 3-1/2 In Size, 1650 LB Capacity, 56 LB/100
703312 3-1/2" Rigid Electro Galv Strut Strap
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.99 (Each) $7.99 (Each)
Carton/Reel $199.71 (25 Each) $7.99 (1 Each)
Standard Packaging/Reel $199.71 (25 Each) $199.71 (25 Each)
Color Silver -
Finish Electro-galvanized -
Size 3-1/2 in -
Thickness 11 ga -
Description 3-1/2" RIGID ELECTRO GALV STRUT STRAP 3-1/2" RIGID ELECTRO GALV STRUT STRAP
extra long description ABB 702 3 1/2 EG RGD COND CLP 3-1/2 -
Features Strap, 11 Gauge, Size 3-1/2 Inch, Outer Diameter Size 4.000 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing -
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 3-1/2 in Size, 1650 lb Capacity, 56 lb/100 -
Product Type RGD Cond CLP 3-1/2IN 11GA Eg STL -
Short Description Strut Strap, Steel, Electro-Galvanized, 3-1/2 in -
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing -
package quantity 25 CT -
Made in USA yes -
Brand Thomas & Betts Superstrut
Manufacturers Part Number 702-3-1/2-EG -
sub brand Superstrut(R) -
Category Description STRUT STRAPS STRUT STRAPS
Status - Inactive
Weight 56 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel -
Capacity 1650 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat