Item Comparison: B2016PA312, 702312EG

Item

B2016PA312 - BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2016PA312
BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp

$3.9262 Each

$3.93 (1 Each)

QTY:
Each
Add
702312EG - 3-1/2" Rigid Electro Galv Strut Strap - Superstrut

702312EG
3-1/2" Rigid Electro Galv Strut Strap

$7.9885 Each

$199.71 (25 Each)

QTY:
Each
Add
Nacogdoches 0 25
All Stores 4,393 2,137
Vendor Eaton Superstrut
Catalog Number B2016PA312 702312EG
Manufacturer Number B2016PA ZN 702 3 1/2 EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610944 00616013141793
Weight per package 0.56 (lbs/each) 0.56 (lbs/each)
Description B2016PA312 BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3-1/2 In Size, 0.56 LB/Ea
702312EG 3-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 3-1/2 In Size, 1650 LB Capacity, 56 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.93 (Each) $7.99 (Each)
Carton/Reel $3.93 (1 Each) $199.71 (25 Each)
Standard Packaging/Reel $3.93 (1 Each) $199.71 (25 Each)
Material Low Carbon Steel -
Color - Silver
Finish PVC Coated Electro-galvanized
Size 3-1/2 in 3-1/2 in
Thickness - 11 ga
Construction TWO PIECE -
Description BLTF 3-1/2" ZINC PLATE PA RIGID PIPE CLAMP 3-1/2" RIGID ELECTRO GALV STRUT STRAP
extra long description B-LINE B2016PAZN 3 1/2" PIPE/CONDUI ABB 702 3 1/2 EG RGD COND CLP 3-1/2
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 11 Gauge, Size 3-1/2 Inch, Outer Diameter Size 4.000 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3-1/2 in Size, 0.56 lb/EA Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 3-1/2 in Size, 1650 lb Capacity, 56 lb/100
Product Type Pre-Assembled Pipe Clamp RGD Cond CLP 3-1/2IN 11GA Eg STL
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 3-1/2 in Strut Strap, Steel, Electro-Galvanized, 3-1/2 in
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction -
dimensions 6.1410 IN X 1.2500 IN X 0.0994 IN -
for use with Pipe Conduit Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity 1 CT;50 Pk 25 CT
Made in USA yes yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B2016PAZN 702-3-1/2-EG
sub brand Bolted Framing Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp -
Status Inactive -
Weight 0.56 lb/EA 56 lb/100
Application Strut System Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 1650 lb
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat