Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
7023EG |
C1053 |
Manufacturer Number |
702 3 EG |
C 105 3 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013140949 |
00785991759457 |
Weight per package |
0.43 (lbs/each) |
0.435 (lbs/each) |
Description |
7023EG 3" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 3 In Size, 1650 LB Capacity, 43 LB/100
|
C1053 3" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 12 Gauge, 3 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.92 (Each) |
$17.81 (Each) |
Carton/Reel |
$172.90 (25 Each) |
$890.70 (50 Each) |
Standard Packaging/Reel |
$172.90 (25 Each) |
$890.70 (50 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
3 in |
3 Inches |
Thickness |
12 ga |
12 GAUGE |
|
Description |
3" RIGID ELECTRO GALV CONDUIT CLAMP |
3" RIGID GALV-KROM KINDORF STRUT STRAP |
extra long description |
ABB 702 3 EG RGD COND CLP 3IN 12GA |
ABB C 105 3 PIPE STRAP 12GA 3IN STE |
Features |
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 3 in Size, 1650 lb Capacity, 43 lb/100 |
Pipe Strap, 12 Gauge, 3 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe |
Product Type |
RGD Cond CLP 3IN 12GA Eg Steel |
Pipe Strap 12GA 3IN Steel |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 3 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Kindorf |
Manufacturers Part Number |
702-3-EG |
C-105-3 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Conduit, Cable & Pipe Supports |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
For use with Rigid Conduit and Pipe |
Capacity |
1650 lb |