Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
7024EG |
C1054 |
Manufacturer Number |
702 4 EG |
C 105 4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013141922 |
00785991759518 |
Weight per package |
0.5 (lbs/each) |
0.57 (lbs/each) |
Description |
7024EG 4" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 4 In Size, 1650 LB Capacity, 50 LB/100
|
C1054 4" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 11 Gauge, 4 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.00 (Each) |
$23.51 (Each) |
Carton/Reel |
$224.90 (25 Each) |
$587.64 (25 Each) |
Standard Packaging/Reel |
$224.90 (25 Each) |
$587.64 (25 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
4 in |
4 Inches |
Thickness |
11 ga |
11 Gauge |
|
Description |
4" RIGID ELECTRO GALV CONDUIT CLAMP |
4" RIGID GALV-KROM KINDORF STRUT STRAP |
extra long description |
ABB 702 4 EG RGD COND CLP 4IN 11GA |
ABB C 105 4 PIPE STRAP 11GA 4IN STE |
Features |
Strap, 11 Gauge, Size 4 Inch, Outer Diameter Size 4.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 4 in Size, 1650 lb Capacity, 50 lb/100 |
Pipe Strap, 11 Gauge, 4 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe |
Product Type |
RGD Cond CLP 4IN 11GA Eg Steel |
Pipe Strap 11GA 4IN Steel |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 4 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
Kindorf |
Manufacturers Part Number |
702-4-EG |
C-105-4 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Conduit, Cable & Pipe Supports |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
For use with Rigid Conduit and Pipe |
Capacity |
1650 lb |