Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2020ZN |
7026EG |
Manufacturer Number |
B2020 ZN |
702 6EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781011611330 |
00616013014806 |
Weight per package |
1 (lbs/each) |
0.875 (lbs/each) |
Description |
B2020ZN BLTD 6" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 In Thickness, 6 In Size, 1000 LB (Design Load 1);250 LB (Design Load 2);200 LB (Design Load 2) Capacity, 100 LB
|
7026EG 6" Rigid Electro Galv Strut Strap
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.95 (Each) |
$37.50 (Each) |
Carton/Reel |
$8.95 (1 Each) |
$937.41 (25 Each) |
Standard Packaging/Reel |
$8.95 (1 Each) |
$937.41 (25 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
|
Size |
6 in;150 mm |
6 Inches |
Thickness |
11 in;3 mm |
- |
|
Construction |
TWO PIECE |
- |
Description |
BLTD 6" ZINC PLATE RIGID PIPE CLAMP |
6" RIGID ELECTRO GALV STRUT STRAP |
extra long description |
B-LINE B2020ZN 6" PIPE/CONDUIT CLAM |
ABB 702 6EG RGD COND CLP 6IN 11GA E |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
- |
Long Description |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 in Thickness, 6 in Size, 1000 lb (Design Load 1);250 lb (Design Load 2);200 lb (Design Load 2) Capacity, 100 lb |
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Product Type |
Pre-Assembled Pipe Clamp |
RGD Cond CLP 6IN 11GA Eg Steel |
Short Description |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 6 in;150 mm |
- |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
9.8750 IN X 1.2500 IN X 0.1200 IN |
- |
for use with |
Pipe Conduit |
- |
package quantity |
1 CT;20 PK |
- |
|
|
Brand |
EATON B-LINE SERIES |
Superstrut |
Manufacturers Part Number |
B2020ZN |
702-6EG |
sub brand |
Bolted Framing |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
O.D. pipe and conduit clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Strut System |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
1000 lb, 4.45 kN (Design Load 1);250 lb, 1.11 kN (Design Load 2);200 lb, 0.89 kN (Design Load 2) |
- |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |