Nacogdoches |
431 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
703112EG |
B2005PAZN |
Manufacturer Number |
703 1 1/2 EG |
B2005PAZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013140963 |
00781011608545 |
Weight per package |
0.275 (lbs/each) |
0.56 (lbs/each) |
Description |
703112EG 1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 27.5 LB/100
|
B2005PAZN BLTF 1 1/4" - 1 1/2" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.56 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.50 (Each) |
$2.26 (Each) |
Carton/Reel |
$275.10 (50 Each) |
$2.26 (1 Each) |
Standard Packaging/Reel |
$275.10 (50 Each) |
$113.16 (50 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Size |
1-1/2 in |
1-1/2 in |
Thickness |
14 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
1-1/2" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP |
BLTF 1 1/4" - 1 1/2" PA PIPE CLAMP |
extra long description |
ABB 703 1 1/2 EG UNIV CLP 14GA SZ 1 |
B-LINE B2005PAZN 1 1/2" PIPE/CONDUI |
Features |
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 27.5 lb/100 |
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 in Size, 0.56 lb/EA |
Product Type |
Univ CLP 14GA SZ 1.5IN OD1.738IN Eg |
Pre-Assembled Pipe Clamp |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/2 in |
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in, Thinwall |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction |
|
dimensions |
- |
3.5730 IN X 1.2500 IN X 0.0994 IN |
for use with |
Cable Tray |
Pipe Conduit |
Number of Holes |
0 |
- |
package quantity |
50 CT |
1 CT;50 Pk |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
703-1-1/2-EG |
B2005PAZN |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Pre-assembled thinwall conduit clamp |
|
Weight |
27.5 lb/100 |
0.56 lb/EA |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Strut System |
Capacity |
800 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |