Nacogdoches |
0 |
159 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B2211PAZN |
703114EG |
Manufacturer Number |
B2211PAZN |
703 1 1/4 EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00781011604448 |
00616013143674 |
Weight per package |
0.16 (lbs/each) |
0.25 (lbs/each) |
Description |
B2211PAZN BLTF 1-1/4" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 3.0310" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
|
703114EG 1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/4 In Size, 800 LB Capacity, 25 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$4.70 (Each) |
Carton/Reel |
$2.64 (1 Each) |
$234.90 (50 Each) |
Standard Packaging/Reel |
$264.00 (100 Each) |
$234.90 (50 Each) |
|
Material |
14 Gauge Low Carbon Steel |
Steel |
|
Color |
- |
Silver |
Finish |
Pre-Galvanized |
Silver Galvanized/Electro-Galvanized |
|
Size |
1-1/4 in |
1-1/4 in |
Thickness |
- |
14 ga |
|
Construction |
TWO PIECE |
- |
Description |
BLTF 1-1/4" ZN PLT PA UNV PIPE CLAMP |
1-1/4" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP |
extra long description |
B-LINE B2211PAZN 1 1/4" MULTI-GRIP |
ABB 703 1 1/4 EG UNIV CLP 14GA SZ1. |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Long Description |
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 3.0310" L x 1.25" W, Steel, 400 Lbs load cap, Pipe clamp for thinwall (EMT) |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/4 in Size, 800 lb Capacity, 25 lb/100 |
Product Type |
1 1/4" Multi-Grip Pipe Clamp, Pre-Asm, Thinwall |
Univ CLP 14GA SZ1.25IN OD1.508IN Eg |
Short Description |
- |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/4 in |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.500 To 1.691 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse |
Bolt head is combination slot and hex head for flexibility of attachment |
|
dimensions |
3.0310 IN X 1.2500 IN X 0.0677 IN |
- |
for use with |
- |
Cable Tray |
Number of Holes |
- |
0 |
package quantity |
- |
50 CT |
|
|
Brand |
Eaton |
Thomas & Betts |
Manufacturers Part Number |
B2211PAZN |
703-1-1/4-EG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Multi-grip and offset pipe clamp |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
- |
800 lb |
Mounting |
CHANNEL |
- |
standard |
Not Applicable |