Nacogdoches |
296 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Kindorf |
Catalog Number |
703114EG |
C106114 |
Manufacturer Number |
703 1 1/4 EG |
C 106 1 1/4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00616013143674 |
00785991759785 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
703114EG 1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/4 In Size, 800 LB Capacity, 25 LB/100
|
C106114 1-1/4" Galv-Krom Emt Kindorf Strut Strap
Pipe Strap, 14 Gauge, 1-1/4 Inch Pipe Size, Steel, For Use With Emt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.70 (Each) |
$0.00 (Each) |
Carton/Reel |
$234.90 (50 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$234.90 (50 Each) |
$0.00 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
- |
|
Size |
1-1/4 in |
1-1/4 INCH |
Thickness |
14 ga |
14 GAUGE |
|
Description |
1-1/4" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP |
1-1/4" GALV-KROM EMT KINDORF STRUT STRAP |
extra long description |
ABB 703 1 1/4 EG UNIV CLP 14GA SZ1. |
ABB C 106 1 1/4 PIPE STRAP 14GA 1-1 |
Features |
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/4 in Size, 800 lb Capacity, 25 lb/100 |
Pipe Strap, 14 Gauge, 1-1/4 Inch Pipe Size, Steel, For use with EMT |
Product Type |
Univ CLP 14GA SZ1.25IN OD1.508IN Eg |
Pipe Strap 14GA 1-1/4IN STL |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/4 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting |
|
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Kindorf |
Manufacturers Part Number |
703-1-1/4-EG |
C-106-1-1/4 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Conduit, Cable & Pipe Supports |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
For use with EMT conduit |
Capacity |
800 lb |
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
Call nearest store for Item Price
|