Nacogdoches |
358 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
70312EG |
70312 |
Manufacturer Number |
703 1/2 EG |
703-1/2 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162906 - Hose or pipe clamps
|
UPC/EAN/GTIN |
00616013143612 |
00616013143629 |
Weight per package |
0.116 (lbs/each) |
0.126 (lbs/each) |
Description |
70312EG 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 Ga Thickness, 1/2 In Size, 400 LB Capacity, 11.63 LB/100
|
70312 1/2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Steel, For Use With Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.10 (Each) |
$0.00 (Each) |
Carton/Reel |
$310.23 (100 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$310.23 (100 Each) |
$0.00 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
GoldGalv/Standard |
|
Size |
1/2 in |
- |
Thickness |
16 ga |
- |
|
Description |
1/2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
1/2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
extra long description |
ABB 703 1/2 EG UNIV CLP 16GA SZ 1/2 |
ABB 703 1/2 UNIVERSAL CLAMP 16GA 1/ |
Features |
Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 16 ga Thickness, 1/2 in Size, 400 lb Capacity, 11.63 lb/100 |
Clamp, Universal, 16 Gauge, Size 1/2 Inch, Pipe Outer Diameter .706 Inches - .840 Inches, Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Product Type |
Univ CLP 16GA SZ 1/2IN Od.706IN Eg |
Universal Clamp 16GA 1/2IN STL |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Bolt head is combination slot and hex head for flexibility of attachment |
|
for use with |
Cable Tray |
- |
Number of Holes |
0 |
0 |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
703-1/2-EG |
703 1/2 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
|
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Capacity |
400 lb |
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
Call nearest store for Item Price
|