Item Comparison: 71A5750001D, MH250APKIT

Item

71A5750001D - 250W MH 5-Tap Bal - Advance

71A5750001D
250W MH 5-Tap Bal

$145.42 Each

$145.42 (1 Each)

QTY:
Each
Add
MH250APKIT - 250W MH 5-Tap Ballast - Keystone

MH250APKIT
250W MH 5-Tap Ballast

$187.19 Each

$187.19 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 226 4
Vendor Advance Keystone
Catalog Number 71A5750001D MH250APKIT
Manufacturer Number 483859 MH-250A-P-KIT 3/1
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087111789 00890949003244
Weight per package 10.32 (lbs/each) 10.05 (lbs/each)
Description 71A5750001D 250W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 0.010 KG
MH250APKIT 250W MH 5-Tap Ballast
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $145.42 (Each) $187.19 (Each)
Carton/Reel $145.42 (1 Each) $187.19 (1 Each)
Standard Packaging/Reel $145.42 (1 Each) $187.19 (1 Each)
Ballast Type Magnetic HID Magnetic Metal Halide
Current Rating 2 A;1.2 A;1 A;0.9 A;0.5 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 1
Voltage Rating 120/208/240/277/480 V -
Wattage 250 250
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Height 4.3 in -
Length 4.8 in -
Width 1.69 -
Construction - Core and Coil
Description 250W MH 5-TAP BAL 250W MH 5-TAP BALLAST
extra long description ADV 483859 MH BAL 250W M58 5-TAP KI Key MH-250A-P-KIT 3/1 13W CFL,
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Magnetic HID Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.1 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 0.010 kg 250W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480 V), INCLUDES CAPACITOR, MOUNTING BRACKET, AND HARDWARE. BALLAST INCLUDED: MH-250A-P-CA
Product Type MH Bal 250W M58 5-Tap Kit 13W CFL, Metal Case
Short Description Magnetic HID Kit, Probe, 250 W, MH Ballast -
Special Features M58 ANSI -
ANSI Code M58 -
Ballast Factor 1 -
beam angle - N/A
Circuit Type - N/A
dimmable No -
For Bulb Type Metal Halide -
Input Voltage - 120/208/240/277/480V
ip rating - N/A
lumens - N/A
Maximum Operating Temperature +105 °C (Capacitor) -
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 250 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Wire Type - N/A
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number 71A5750001D MH-250A-P-KIT 3/1
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Weight 0.010 kg -
Application Outdoor;Lighting Luminaire Component -
Energy Star - N
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat