Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Multi-5 |
Catalog Number |
71A6552001 |
M1000ML5AC5M500K |
Manufacturer Number |
486514 |
M1000ML5AC5M500K |
Category |
High Intensity Discharge Balla -
Hid Ballast Kits
|
High Intensity Discharge Balla -
Hid Ballast Kits
|
Classification |
Hid Ballasts
|
Hid Ballasts
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
39101902 - High intensity discharge HID ballast
|
UPC/EAN/GTIN |
00781087111833 |
00768386183471 |
Weight per package |
25.96 (lbs/each) |
22.7 (lbs/each) |
Description |
71A6552001 1000W MH 5-Tap Bal
Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 In Length, 5.6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 11.762 KG
|
M1000ML5AC5M500K 1000W Multi-Tap MH Ballast
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 In Length, 4.25 In Width, 60 HZ, 5.51 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$173.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$173.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$173.99 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
Not Applicable |
Ballast Type |
Magnetic HID |
Core and Coil HID |
Current Rating |
4.96 A;3.84 A;2.77 A;2.35 A;1.37 A |
8.80 A;5.20 A;4.40 A;3.90 A;2.30 A |
Lamp Type |
METAL HALIDE |
Not Applicable |
Number of Lamps |
1 |
1 |
Voltage Rating |
120/208/240/277/480 V |
120/208/240/277/480 V |
Wattage |
1000 W |
1000 W |
|
Backing Material |
- |
1, 1.7, 2, 2.3, 4 |
Color |
- |
Not Applicable |
color rendering index (cri) |
- |
Open Office, Retail |
Style |
- |
Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter |
|
Height |
4.3 in |
- |
Length |
0.24 |
5.75 in |
Width |
5.6 in |
4.25 in |
|
Description |
1000W MH 5-TAP BAL |
1000W MULTI-TAP MH BALLAST |
extra long description |
ADV 486514 MH BAL 1000W M47 5-TAP K |
ULT M1000ML5AC5M500K (1) 1000W MH M |
Features |
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. |
Universal’s HID distributor replacement kits contain the appropriate core & coil, a properly rated capacitor, and all other components required for ballast replacement. Our kit offerings include many quad voltage (120, 208, 240, or 277 volt) and 480 volt core & coil ballasts, as well as the new Multi-5 five-voltage ballast. 480 volt ballasts are equipped with a 120 volt tap to accommodate stand by lighting. |
Long Description |
Magnetic HID Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2.35 A;1.37 A, Non Dimmable, 1 Lamps, 6 in Length, 5.6 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 11.762 kg |
HID Kit, Core and Coil HID Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 in Length, 4.25 in Width, 60 Hz, 5.51 lb |
Product Type |
MH Bal 1000W M47 5-Tap Kit |
(1) 1000W MH M47 Multi-5 60HZ |
Short Description |
Magnetic HID Kit, Probe, 1000 W |
HID Kit, Pulse, 1000 W |
Special Features |
M47 ANSI |
M47 ANSI |
|
ANSI Code |
M47 |
M47/H36 |
average life |
- |
Open Office, Retail |
Ballast Factor |
1 |
1 |
beam angle |
- |
Not Applicable |
Cord Type |
- |
1, 1.7, 2, 2.3, 4 |
dimmable |
No |
Open Office, Retail |
Efficiency |
- |
ATLAS AMERICAN LIGHTING |
Filament Type |
- |
M59/H33 |
For Bulb Type |
Metal Halide |
Metal Halide |
Maximum Operating Temperature |
+90 °C (Capacitor) |
- |
package quantity |
1 PK |
1 ct |
Power Factor |
0.90 |
- |
Power Rating |
1000 |
- |
Reflector Type |
- |
Not Applicable |
sensing range |
- |
Classroom, Conference Room, Corridor |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
Ul Listed |
start type |
Probe |
Pulse |
supply voltage |
- |
Cooper Halo |
total harmonic distortion |
- |
M59/H33 |
|
|
Brand |
Philips Advance |
Multi-5 |
Manufacturers Part Number |
71A6552001 |
M1000ML5AC5M500K |
sub brand |
- |
M59/H33 |
|
Category Description |
HID BALLASTS |
HID BALLASTS |
Type |
Magnetic HID |
Not Applicable |
|
|
Application |
Lighting Luminaire Component |
Not Applicable |
Frequency Rating |
60 Hz |
60 Hz |
standard |
ULR;CSA certificate;RoHS Compliant |
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
Call nearest store for Item Price
|