Item Comparison: 71A6742001, RKM1500480

Item

71A6742001 - 1500W MH 480V Bal - Advance

71A6742001
1500W MH 480V Bal

$221.99 Each

$221.99 (1 Each)

QTY:
Each
Add
RKM1500480 - 1500W MH 480V Bal - Advance By Signify

RKM1500480
1500W MH 480V Bal

$221.99 Each

$221.99 (1 Each)

QTY:
Each
Add
Nacogdoches 8 8
All Stores 154 154
Vendor Advance Advance By Signify
Catalog Number 71A6742001 RKM1500480
Manufacturer Number 193243 N/A
Category High Intensity Discharge Balla - Hid Ballast Kits Unassigned
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast -
UPC/EAN/GTIN 00781087674215 N/A
Weight per package 31.76 (lbs/each) 0
Description 71A6742001 1500W MH 480V Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
RKM1500480 1500W MH 480V Bal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $221.99 (Each) $221.99 (Each)
Carton/Reel $221.99 (1 Each) $221.99 (1 Each)
Standard Packaging/Reel $221.99 (1 Each) $221.99 (1 Each)
Lamp Type METAL HALIDE -
Number of Lamps 1 -
Voltage Rating 480 -
Wattage 1500 -
Height 2.64 -
Length 0.24 -
Width 1.69 -
Description 1500W MH 480V BAL 1500W MH 480V BAL
extra long description ADV 193243 MH BAL 1500W M48 480V KI -
Long Description Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol -
Product Type MH Bal 1500W M48 480V Kit -
ANSI Code M48 -
Ballast Factor 1 -
dimmable No -
Power Factor 0.90 -
Power Rating 1500 -
start type Probe -
Brand Signify Electronics Advance By Signify
Manufacturers Part Number 193243 -
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Status - Inactive
Weight 31.76 -
Application Lighting Luminaire Component -
Frequency Rating 60 -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat