Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Greenlee |
Milwaukee® |
Catalog Number |
7235BB |
49162692 |
Manufacturer Number |
7235BB |
49-16-2692 |
Category |
Hand Tools & Hydraulic Tools -
Punch Driver & Ko Punches
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113204 - Electrician kits
|
31411604 - Die cut seal kit
|
UPC/EAN/GTIN |
00783310320135 |
00045242311798 |
Weight per package |
4.85 (lbs/each) |
4.94 (lbs/each) |
Description |
7235BB Ko Set, SB, 1/2" - 1-1/4"
Punch & Die Set, 10 Ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 In Conduit/Pipe Size, Round Punch, 2.700 LB
|
49162692 Exact 1/2" to 1-1/4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$259.01 (Each) |
$249.99 (Each) |
Carton/Reel |
$259.01 (1 Each) |
$249.99 (1 Each) |
Standard Packaging/Reel |
$259.01 (1 Each) |
$249.99 (1 Each) |
|
Material |
Punch up to 10 ga mild steel or 12 ga stainless steel |
- |
|
Size |
1/2" - 1-1/4" conduit size knockouts (hole size: 0.89" - 1.70" or 22.5 mm - 43.2 mm) |
- |
|
Description |
KO SET, SB, 1/2" - 1-1/4" |
EXACT 1/2" TO 1-1/4" KNOCKOUT SET |
extra long description |
GRN 7235BB KO SET, SB, 1/2" - 1-1/4 |
MILW 49-16-2692 Milwaukee Exact™ 1/ |
Features |
- |
EXACT™ 1/2 in. to 1-1/4 in. Knockout Set |
Long Description |
Punch & Die Set, 10 ga Material Cutting Capacity, Mild Steel Cutting Material, 1/2 to 1-1/4 in Conduit/Pipe Size, Round Punch, 2.700 lb |
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no |
Product Type |
Punch & Die Set |
Milwaukee Exact™ 1/2 In. to 1-1/4 |
Short Description |
Punch & Die Set, Mild Steel |
Milwaukee Exact 1/2into 1-1/4 |
Special Features |
For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components. |
- |
|
Conduit/Pipe Size |
1/2 to 1-1/4 in |
- |
cutting material |
Mild Steel |
- |
includes |
Punches, Dies and Draw Studs |
- |
Kit Contents |
- |
3/8" ball bearing draw stud, 3/4" ball bearing draw stud, 1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, carrying case |
Knockout Size |
- |
Multiple Sizes |
Material Cutting Capacity |
10 ga |
- |
Punch Type |
Round |
- |
|
Brand |
Greenlee Textron |
milwaukee |
Manufacturers Part Number |
7235BB |
49162692 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Manual Knockout Set |
- |
|
Weight |
2.700 lb;1.200 kg |
- |
|
Application |
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics |