Item Comparison: 7237BB, 159PM

Item

7237BB - Ko Set, SB, 1-1/2" - 2" - Greenlee

7237BB
Ko Set, SB, 1-1/2" - 2"

$270.01 Each

$270.01 (1 Each)

QTY:
Each
Add
159PM - 1-1/2"" to 2"" Ko Set - SPC

159PM
1-1/2"" to 2"" Ko Set

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 19 0
Vendor Greenlee SPC
Catalog Number 7237BB 159PM
Manufacturer Number 7237BB N/A
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Unassigned
Classification Hand Tools N/A
UNSPSC 27113204 - Electrician kits -
UPC/EAN/GTIN 00783310320142 N/A
Weight per package 5.89 (lbs/each) 0
Description 7237BB Ko Set, SB, 1-1/2" - 2"
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For Use With New Greenlee KRW-1 High-Leverage Ratchet Wrench. Slug-Buster® Punch Profile Splits Slugs For Easy Slug Removal. Knurled Edge On Punches For Better Grip. New Die Design Optimized For Widest Range Of Materials and Drivers. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Easy Threading - Draw Studs With "Dog Point" Tip Helps Eliminate Cross-Threading. Punches, Dies and Case Made In The Usa. Draw Stud Manufactur
159PM 1-1/2"" to 2"" Ko Set
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $270.01 (Each) $0.00 (Each)
Carton/Reel $270.01 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $270.01 (1 Each) $0.00 (1 Each)
Material Punch up to 10 ga mild steel -
Size 1-1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm) -
Description KO SET, SB, 1-1/2" - 2" 1-1/2"" TO 2"" KO SET
extra long description GRN 7237BB KO SET, SB, 1-1/2" - 2" -
Long Description Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactur -
Product Type Ko Set, SB, 1-1/2" - 2" -
Special Features For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components. -
includes Includes 1-1/2" - 2" conduit size Slug-Buster® punches and dies. 7/16" ball-bearing draw stud, 3/4" ball-bearing draw stud and KCC-BB2 carrying case. -
Maximum Capacity 10 GA Mild Steel -
Brand GREENLEE -
Manufacturers Part Number 7237BB -
Category Description HAND TOOLS Fuses & Fuse Accessories
Application For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat