Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Greenlee |
Milwaukee® |
Catalog Number |
7237BB |
49162693 |
Manufacturer Number |
7237BB |
49-16-2693 |
Category |
Hand Tools & Hydraulic Tools -
Punch Driver & Ko Punches
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113204 - Electrician kits
|
31411604 - Die cut seal kit
|
UPC/EAN/GTIN |
00783310320142 |
00045242311804 |
Weight per package |
5.89 (lbs/each) |
12.3 (lbs/each) |
Description |
7237BB Ko Set, SB, 1-1/2" - 2"
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For Use With New Greenlee KRW-1 High-Leverage Ratchet Wrench. Slug-Buster® Punch Profile Splits Slugs For Easy Slug Removal. Knurled Edge On Punches For Better Grip. New Die Design Optimized For Widest Range Of Materials and Drivers. Laser Markings For Quick Part Identification. Alignment Markings For Improved Accuracy. Easy Threading - Draw Studs With "Dog Point" Tip Helps Eliminate Cross-Threading. Punches, Dies and Case Made In The Usa. Draw Stud Manufactur
|
49162693 Exact 1/2" to 2" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$270.01 (Each) |
$422.14 (Each) |
Carton/Reel |
$270.01 (1 Each) |
$422.14 (1 Each) |
Standard Packaging/Reel |
$270.01 (1 Each) |
$422.14 (1 Each) |
|
Material |
Punch up to 10 ga mild steel |
- |
|
Size |
1-1/2" - 2" conduit size knockouts (hole size: 0.89" - 2.42" or 22.5 mm - 61.5 mm) |
- |
|
Description |
KO SET, SB, 1-1/2" - 2" |
EXACT 1/2" TO 2" KNOCKOUT SET |
extra long description |
GRN 7237BB KO SET, SB, 1-1/2" - 2" |
MILW 49-16-2693 EXACT™ 1/2" to 2" K |
Features |
- |
EXACT™ 1/2 in. to 2 in. Knockout Set |
Long Description |
Slug-Buster® 1-1/2" - 2" Manual Knockout Set. For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactur |
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no |
Product Type |
Ko Set, SB, 1-1/2" - 2" |
Exact™ 1/2" to 2" Knockout |
Short Description |
- |
EXACT 1/2" to 2" Knockout |
Special Features |
For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Punches, dies and case made in the USA. Draw stud manufactured in the USA from US and global components. |
- |
|
includes |
Includes 1-1/2" - 2" conduit size Slug-Buster® punches and dies. 7/16" ball-bearing draw stud, 3/4" ball-bearing draw stud and KCC-BB2 carrying case. |
- |
Kit Contents |
- |
1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, 1-1/2" punch and die, 2" punch and die, 7/16" draw stud, 3/4" draw stud, carrying case |
Knockout Size |
- |
Multiple Sizes |
Maximum Capacity |
10 GA Mild Steel |
- |
|
Brand |
GREENLEE |
milwaukee |
Manufacturers Part Number |
7237BB |
49-16-2693 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Application |
For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics |