Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
35275 |
725 |
Manufacturer Number |
35-275 |
725 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111508 - Saws
|
27111508 - Saws
|
UPC/EAN/GTIN |
00783250538256 |
00092644310003 |
Weight per package |
0.4 (lbs/each) |
0.31 (lbs/each) |
Description |
35275 Jab Saw
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
|
725 Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.95 (Each) |
$16.94 (Each) |
Carton/Reel |
$19.95 (1 Each) |
$16.94 (1 Each) |
Standard Packaging/Reel |
$19.95 (1 Each) |
$101.64 (6 Each) |
|
Blade Material |
Bi-Metal |
- |
|
Overall Length |
- |
12 in;305 mm |
|
Description |
JAB SAW |
JAB SAW |
extra long description |
IDEAL 35-275 JAB SAW |
KLEIN 725 Jab Saw |
Features |
The Electrician's jab saw features replacement cutting bi-metal blade of length 12.25 in. for the wallboard. Ergonomic handle provides comfortable grip and safety. It holds all reciprocating blades and hacksaw blade type teeth. |
Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use. |
Long Description |
IDEAL, Jab Saw, Electrician's, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088 |
Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb |
Product Type |
Jab Saw |
Jab Saw |
Short Description |
- |
Jab Saw, 6 in Blade |
Special Features |
Features: Includes Replaceable Bi-Metal Wallboard Blade; Holds All Reciprocating Blades And Hacksaw Blades; Ergonomic Grip; Replacement Blade: 36-088 |
- |
|
Blade Length |
- |
6 in;152.4 mm |
cutting material |
- |
Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic |
Handle Type |
Ergonomic Grip |
- |
media |
- |
Yes |
Teeth per Inch |
- |
8 |
Teeth Type |
Reciprocating, Hacksaw |
- |
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
35-275 |
725 |
|
Category Description |
HAND TOOLS |
BITS, BLADES, AND HOLE SAWS |
Type |
Electrician's |
- |
|
Weight |
- |
0.31 lb;0.140 kg |