Item Comparison: 725, 725

Item

725 - 6V Ac Encl.Dixie Buzzer-Satin Metallic Fin. - Edwards

725
6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.

$20.18 Each

$504.50 (25 Each)

QTY:
Each
Add
725 - Jab Saw - Klein Tools

725
Jab Saw

$16.94 Each

$101.64 (6 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 315 293
Vendor Edwards Klein Tools
Catalog Number 725 725
Manufacturer Number 725 725
Category Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Signaling Equipment Bits, Blades, and Hole Saws
UNSPSC 46171607 - Buzzers 27111508 - Saws
UPC/EAN/GTIN 00782640255803 00092644310003
Weight per package 0.25 (lbs/each) 0.31 (lbs/each)
Description 725 6V Ac Encl.Dixie Buzzer-Satin Metallic Fin.
Dixiebuzz 3-6V DC 6-8V Ac
725 Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.18 (Each) $16.94 (Each)
Carton/Reel $20.18 (1 Each) $16.94 (1 Each)
Standard Packaging/Reel $504.50 (25 Each) $101.64 (6 Each)
Material Chrome -
Color Silver CU-IN -
Overall Length - 12 in;305 mm
Description 6V AC ENCL.DIXIE BUZZER-SATIN METALLIC FIN. JAB SAW
extra long description EDW 725 DIXBUZZ 3-6DC 6-8AC KLEIN 725 Jab Saw
Features - Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use.
Long Description Dixiebuzz 3-6V DC 6-8V AC Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb
Product Type Dixbuzz 3-6DC 6-8ac Jab Saw
Short Description - Jab Saw, 6 in Blade
Special Features Fully enclosed, bright chrome finish sp-on cover -
Blade Length - 6 in;152.4 mm
cutting material - Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic
dimensions 3 H x 2 1/2 W x 1 D in -
media - Yes
Operating Current 1.2 W -
Operating Voltage 6 in -
Teeth per Inch - 8
Brand Edwards Klein Tools
Manufacturers Part Number - 725
Category Description SIGNALING EQUIPMENT BITS, BLADES, AND HOLE SAWS
Weight - 0.31 lb;0.140 kg
Application Suitable for use in residential, commercial and OEM applications -
environmental conditions Indoor use -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat