Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Steel City |
Catalog Number |
8485A |
72C13 |
Manufacturer Number |
8485A |
72 C 13 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00687855777457 |
00785991145502 |
Weight per package |
0.35 (lbs/each) |
0.33 (lbs/each) |
Description |
8485A 4-11/16SQ 1G 1/2" RSD CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4ci
|
72C13 4-11/16SQ, 1G, 1/2" RSD CVR
Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch X 1/2 Inch Raised, Pre-Galvanized Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.47 (Each) |
$4.64 (Each) |
Carton/Reel |
$386.68 (25 Each) |
$115.97 (25 Each) |
Standard Packaging/Reel |
$386.68 (25 Each) |
$115.97 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
- |
Silver |
Finish |
Galvanized |
Pre-Galvanized |
|
Size |
4.6875 X 4.6875 X 0.5 |
4-11/16 Inches |
|
Description |
4-11/16SQ 1G 1/2" RSD CVR |
4-11/16SQ, 1G, 1/2" RSD CVR |
extra long description |
EGS 8485A 4-11/16 S CVR 1/2 RSD SGL |
ABB 72 C 13 4-11/16 SQUARE BX CVR,S |
Long Description |
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4CI |
Single Gang Device Cover, 3 Cubic Inches, 4-11/16 Inch x 1/2 Inch Raised, Pre-Galvanized Steel |
Product Type |
4-11/16 S CVR 1/2 RSD SGL DVC |
4-11/16 Square BX CVR, STL, 3CU, RSD |
Special Features |
4 11/16 IN Square, 1/2 IN Raised Single Device Cover |
- |
|
Knockouts |
- |
0 |
number of outlet |
- |
1 |
|
Brand |
Appleton |
Steel City |
Manufacturers Part Number |
8485A |
72-C-13 |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square Cover, Plaster Ring, Mud Ring |
Outlet Box Covers |
|
standard |
UL Standard 514A; UL Listed E2527; Nema OS-1 |
UL E2969 |