Item Comparison: 72C1458, 8485C

Item

72C1458 - 4-11/16 SQ, 1G, 5/8 RSD CVR - Steel City

72C1458
4-11/16 SQ, 1G, 5/8 RSD CVR

$4.3918 Each

$109.80 (25 Each)

QTY:
Each
Add
8485C - 4-11/16SQ 1G 5/8" RSD CVR - Appozgcomm

8485C
4-11/16SQ 1G 5/8" RSD CVR

$25.7012 Each

$642.53 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,589 151
Vendor Steel City Appozgcomm
Catalog Number 72C1458 8485C
Manufacturer Number 72 C 14 5/8 8485C
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785991175585 00687855620616
Weight per package 0.375 (lbs/each) 0.4 (lbs/each)
Description 72C1458 4-11/16 SQ, 1G, 5/8 RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
8485C 4-11/16SQ 1G 5/8" RSD CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.39 (Each) $25.70 (Each)
Carton/Reel $109.80 (25 Each) $642.53 (25 Each)
Standard Packaging/Reel $109.80 (25 Each) $642.53 (25 Each)
Material Steel Steel
Shape Square Square
Color Silver -
Finish Pre-Galvanized Galvanized
Size 4-11/16 Inches 4.6875 X 4.6875 X 0.625
Description 4-11/16 SQ, 1G, 5/8 RSD CVR 4-11/16SQ 1G 5/8" RSD CVR
extra long description ABB 72 C 14 5/8 4-11/16 SQUARE BX C EGS 8485C 4-11/16 S CVR 5/8 RSD SGL
Features Single Gang Device Cover, 4 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel. -
Long Description Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8CI
Product Type 4-11/16 Square BX CVR, STL, 4CU, RSD 4-11/16 S CVR 5/8 RSD SGL DVC
Short Description Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised -
Special Features - 4 11/16 IN Square, 5/8 IN Raised Single Device Cover
for use with Square Boxes -
Knockouts 0 -
Mounting Type Surface Mount -
number of outlet 1 -
package quantity 25 CT -
Standards Met UL E2969 -
Made in USA yes -
Brand Thomas & Betts Appleton
Manufacturers Part Number 72-C-14-5/8 8485C
sub brand Steel City -
Category Description STEEL BOXES & COVERS 4 SQ BOXES
Type Outlet Box Covers Square Cover. Plaster Ring, Mud Ring
Weight 0.38 lb/EA -
standard UL E2969 UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat