Nacogdoches |
1,855 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Peco Fasteners |
Catalog Number |
732SP |
SG316 |
Manufacturer Number |
732-SP |
SG-3-16 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Steel Boxes & Covers
|
N/A
|
UNSPSC |
39131606 - Wire guard nail plate
|
31151901 - Metal straps
|
UPC/EAN/GTIN |
00781747007322 |
00705591880498 |
Weight per package |
0.085 (lbs/each) |
0.07 (lbs/each) |
Description |
732SP 2.5" Safety Plate Steel
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
|
SG316 1-1/2X2-3/4 Stud Guard - 16 Gauge 88049
1-1/2 X 2-3/4 Stud Guard - 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.24 (Each) |
$0.19 (Each) |
Carton/Reel |
$23.69 (100 Each) |
$18.92 (100 Each) |
Standard Packaging/Reel |
$118.45 (500 Each) |
$18.92 (100 Each) |
|
|
|
Length |
2.75 |
- |
Size |
2.5 |
1-1/2X2-3/4 |
Thickness |
1/16 |
- |
Width |
1.5 |
- |
|
Description |
2.5" SAFETY PLATE STEEL |
1-1/2X2-3/4 STUD GUARD - 16 GAUGE 88049 |
extra long description |
BPT 732-SP SAFETY PLATE |
PECO SG-3-16 1-1/2X2-3/4 STUD GUARD |
Features |
Protects cable running through wooden studs from nails and screws. |
- |
Long Description |
Safety Plate, 2.5 in Trade Size, Steel, 0.085 lb/EA |
1-1/2 X 2-3/4 STUD GUARD - 16 GAUGE |
Product Type |
Safety Plate |
1-1/2X2-3/4 Stud Guard - 16 Gauge 88049 |
Short Description |
Safety Plate, 2.5 in, Steel |
- |
Special Features |
Galvanized for superior corrosion resistance. |
- |
|
media |
Yes |
- |
package quantity |
500 PK;100 CT |
- |
Standards Met |
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
Peco Fasteners |
Manufacturers Part Number |
732-SP |
SG-3-16 |
|
Category Description |
STEEL BOXES & COVERS |
Fuses & Fuse Accessories |
Type |
NAIL PLATE |
- |
|
|
|
Application |
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. |
- |
Mounting |
Screw or Nail fastening |
- |
standard |
UL |