Item Comparison: 74026, 56203

Item

74026 - Ductile Iron Bender 74-001, 1/2" W/Handle - Ideal

74026
Ductile Iron Bender 74-001, 1/2" W/Handle

$106.09 Each

$106.09 (1 Each)

QTY:
Each
Add
56203 - Assembled Iron Conduit Bender 1/2" Emt - Klein Tools

56203
Assembled Iron Conduit Bender 1/2" Emt

$74.99 Each

$74.99 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 274 0
Vendor Ideal Klein Tools
Catalog Number 74026 56203
Manufacturer Number 74-026 56203
Category Hand Tools & Hydraulic Tools - Hand Tools - Benders Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112503 - Conduit benders 27112503 - Conduit benders
UPC/EAN/GTIN 00783250740260 00092644562037
Weight per package 6.3 (lbs/each) 5.5 (lbs/each)
Description 74026 Ductile Iron Bender 74-001, 1/2" W/Handle
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
56203 Assembled Iron Conduit Bender 1/2" Emt
Assembled Conduit Bender, 4 In Bend Radius, 5.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $106.09 (Each) $74.99 (Each)
Carton/Reel $106.09 (1 Each) $74.99 (1 Each)
Standard Packaging/Reel $106.09 (1 Each) $74.99 (1 Each)
Material Ductile Iron -
Construction Ductile Iron -
Description DUCTILE IRON BENDER 74-001, 1/2" W/HANDLE ASSEMBLED IRON CONDUIT BENDER 1/2" EMT
extra long description IDEAL 74-026 BENDER 74-001 W HANDLE -
Features IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an -
Long Description Bender With Handle, Ductile Iron Material, 1/2 in EMT Conduit Size, 6.3 lb Assembled Conduit Bender, 4 in Bend Radius, 5.5 lb
Product Type Bender With Handle Assembled Conduit Bender
Short Description Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size Assembled Conduit Bender, 4 in Bend Radius
Special Features Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be -
Bend Radius - 4 in;101.6 mm
Conduit Size 1/2 in EMT -
included - Handle 51427
includes - Handle 51427
media - Yes
pedal type - Wide Foot Pedal Provides Excellent Stability, Leverage and Comfort
Standards Met RoHS Compliant -
Made in USA yes yes
Brand Ideal Klein Tools
Manufacturers Part Number 74-026 56203
Category Description HAND TOOLS HAND TOOLS
Type Ductile Iron -
Status - Inactive
Weight 6.3 lb 5.5 lb;2.49 kg
Application 1/2 in EMT Conduit -
standard RoHS -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat