Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ledvance LLC |
Ledvance LLC |
Catalog Number |
74252 |
PANELF1A032UNVD |
Manufacturer Number |
PANELF1A/032UNVD840/22G/WH/742 |
74252 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00046135742521 |
00046135742521 |
Weight per package |
11.2 (lbs/each) |
9.87 (lbs/each) |
Description |
74252 32W 2X2 Led FLT PNL 40K
OBS74252 Edgelit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 4000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
|
PANELF1A032UNVD 32W 2X2 Led FLT PNL 40K
OBS74252 Edgelit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 4000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.89 (Each) |
$68.89 (Each) |
Carton/Reel |
$68.89 (1 Each) |
$68.89 (1 Each) |
Standard Packaging/Reel |
$344.45 (5 Each) |
$344.45 (5 Each) |
|
Lamp Type |
- |
SMD |
Material |
Aluminum |
Aluminum |
Voltage Rating |
- |
120 to 277 v |
Wattage |
32.00 |
32.00 |
|
Color |
- |
White |
Color Rendering Index |
- |
>80 |
color temperature |
4000 |
4000 |
Housing Material |
- |
Aluminum |
|
Height |
- |
1.71 in |
Length |
- |
23.82 in |
Width |
- |
23.82 in |
|
Description |
32W 2X2 LED FLT PNL 40K |
32W 2X2 LED FLT PNL 40K |
extra long description |
SYL PANELF1A/032UNVD840/22G/WH/7425 |
SYL PANELF1A/032UNVD840/22G/WH/7425 |
Features |
- |
Edge Lit Panel 1A, 32 Watts, 120-277V, 0-10V Dimmable, 80+ CRI, 4000K, 2x2, white finish |
Long Description |
OBS74252 EdgeLit Panel LED Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 4000K, 2x2, For lay in grid ceilings, White Painted Finish |
OBS74252 EdgeLit Panel LED Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 4000K, 2x2, For lay in grid ceilings, White Painted Finish |
Product Type |
WRT PANELF1A032UNVD84022GWH 5/CS 1/Sku |
Edge Lit Panel |
Short Description |
- |
Edge Lit Panel, 4000 K, 3500 lm |
|
average life |
50000 |
50000 |
Brightness (Lumens) |
- |
3500 lm |
dimmable |
Yes |
Yes |
housing |
Aluminum |
Aluminum |
Maximum Operating Temperature |
- |
+40 °C;+104 °F |
Minimum Operating Temperature |
- |
-20 °F;-4 °F |
package quantity |
- |
1 CT;5 PK |
Standards Met |
- |
CETLus;FCC;RoHS Compliant;DLC Listed |
|
Brand |
Ledvance LLC |
Sylvania-Ledvance |
Manufacturers Part Number |
PANELF1A/032UNVD840/22G/WH/74252 |
PANELF1A/032UNVD840/22G/WH/74252 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |