Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TM874 |
7504BB0X |
Manufacturer Number |
TM874 |
7504B-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007845020 |
00032664644672 |
Weight per package |
0.2694 (lbs/each) |
0.001 (lbs/each) |
Description |
TM874 Radiant Switch 4W 15A 120/277V BN
Nafta-Compliant Decoratorswitch, 4WAY 15AMP 120/277V, Brown
|
7504BB0X Switch Decorator 4WAY 15A 120/277V BR
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Brown, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644672
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.25 (Each) |
$16.65 (Each) |
Carton/Reel |
$192.49 (10 Each) |
$166.50 (10 Each) |
Standard Packaging/Reel |
$1,924.93 (100 Each) |
$832.50 (50 Each) |
|
amperage rating |
- |
15A |
gang |
1 |
- |
insulation |
Bare |
- |
Material |
Thermoplastic |
Thermoplastic |
Poles |
- |
Four-way |
Voltage Rating |
- |
120/277 V |
|
|
Size |
6.25" |
- |
Thickness |
2" |
- |
|
Description |
RADIANT SWITCH 4W 15A 120/277V BN |
SWITCH DECORATOR 4WAY 15A 120/277V BR |
extra long description |
P&S TM874 RADIANT SWITCH 4W 15A 120 |
EWD 7504B-BOX Switch Decorator 4Way |
Features |
- |
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use. |
Long Description |
NAFTA-Compliant DecoratorSwitch,4Way 15Amp 120/277V, Brown |
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644672 |
Product Type |
Radiant Switch 4W 15A 120/277V BN |
Switch Decorator 4WAY 15A 120/277V BR |
Special Features |
Designer style satin finish rocker, push wire 14awg, narrow back body |
Box |
|
dimensions |
- |
1.4400 IN X 0.9700 IN X 4.1900 IN |
media |
Yes |
- |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TM874 |
7504B-BOX |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
SWITCH |
Standard grade decorator switch |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 20 |
cULus Listed,RoHS Compliant,NAFTA |