Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
756W |
80700W |
Manufacturer Number |
756W |
80700W |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751660 |
00785007880731 |
Weight per package |
0 |
0.0416 (lbs/each) |
Description |
756W Blank Insert For Toggle Wallplate WH
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
|
80700W Toggle SW Insert WH
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, White, 0.0400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.49 (Each) |
$6.04 (Each) |
Carton/Reel |
$44.90 (10 Each) |
$30.20 (5 Each) |
Standard Packaging/Reel |
$449.00 (100 Each) |
$302.00 (50 Each) |
|
Material |
Metal (Switch Lever Guard) |
- |
Number of Gangs |
- |
1 |
|
|
Description |
BLANK INSERT FOR TOGGLE WALLPLATE WH |
TOGGLE SW INSERT WH |
extra long description |
EWD 756W Blank Insert for Toggle Wa |
- |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 lb |
Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, White, 0.0400 lb |
Product Type |
Blank Insert For Toggle Wallplate WH |
Toggle SW Insert WH |
Short Description |
Blank Insert and Strap, For Any Switch Plate, White |
1 Gang, Wall Plate Insert, White |
Special Features |
Wallplate Accessories |
Mounting Strap for Blank Insert;Changes Toggle Opening to Blank |
|
dimensions |
0.3340 IN X 1.2590 IN X 4.0070 IN |
1.30 (L) x 4.07 (H) in |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
10 CA;100 PK |
5 CT;50 PK |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
756W |
80700-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Accessories |
- |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential |
standard |
UL Listed,cULus Listed,CSA Certified |