Item Comparison: 7682, 7683

Item

7682 - GP6500E 389 PR Csa - Generac

7682
GP6500E 389 PR Csa

$1267.78 Each

$1,267.78 (1 Each)

QTY:
Each
Add
7683 - GP6500 389 PR Cos 50 ST. - Generac

7683
GP6500 389 PR Cos 50 ST.

$1294.95 Each

$1,294.95 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15 14
Vendor Generac Generac
Catalog Number 7682 7683
Manufacturer Number 7682 7683
Category Enhanced Commodity Codes - Distribution Equipment Enhanced Commodity Codes - Distribution Equipment
Classification Generator Systems Generator Systems
UNSPSC N/A N/A
UPC/EAN/GTIN 00696471075731 00696471075137
Weight per package 182 (lbs/each) 196 (lbs/each)
Description 7682 GP6500E 389 PR Csa
Generac’S GP6500 Portable Generator Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity Allowing You to Do More With Less. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Extended Engine Life and Run Times, While The Steel Tube Cradle Provides Added Strength. The Low-Oil Feature Protects The Generator From Damage. The GP6500 Can Be Easily Transported Across Rough or Difficult Terrain With The Heavy-Duty Wheels and Easy Fold-Down Handle. Even Mai
7683 GP6500 389 PR Cos 50 ST.
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,267.78 (Each) $1,294.95 (Each)
Carton/Reel $1,267.78 (1 Each) $1,294.95 (1 Each)
Standard Packaging/Reel $1,267.78 (1 Each) $1,294.95 (1 Each)
Voltage Rating 120/240V 120/240
Frame Material STEEL STEEL
Description GP6500E 389 PR CSA GP6500 389 PR COS 50 ST.
Features Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai Generac’s GP6500 portable generator with CO-sense™ technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, CO-sense will automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity. Generac’s OHV engine and large-capacity steel fuel tank ensures long engine life and run time
Long Description Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai Generac’s GP6500 portable generator with CO-sense™ technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, CO-sense will automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity. Generac’s OHV engine and large-capacity steel fuel tank ensures long engine life and run time
Product Type GP6500E - 6, 500 Watt Electric Start Portable Generator, 49 S GP6500 389 PR CO-Sense With Transfer Switch Outlet For Home
Short Description GP6500E 389 PR 49 St./CAN GP6500 389 PR COS 50 St.
Brand Generac Generac
Manufacturers Part Number 7682 7683
Category Description GENERATOR SYSTEMS GENERATOR SYSTEMS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat