Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
Wiremold |
Catalog Number |
771002 |
300 |
Manufacturer Number |
77-1002 |
300 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Tape
|
Non-Metallic Raceway & Accessories
|
UNSPSC |
N/A
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00015812771024 |
00786776041859 |
Weight per package |
2.51 (lbs/each) |
0.05 (lbs/each) |
Description |
771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
|
300 NM Duct Ivory
One-Piece Latching Duct. 5' (1.5M) Strip Extruded From Rigid Natural PVC. Adhesive Back. Smooth Texture Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.99 (Each) |
$2.10 (Each) |
Carton/Reel |
$419.88 (12 Each) |
$210.00 (100 Each) |
Standard Packaging/Reel |
$419.88 (12 Each) |
$210.00 (100 Each) |
|
|
Description |
3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL |
NM DUCT IVORY |
extra long description |
MILW 77-1002 3"x1000'YlwCUIDADOTp |
WM 300 NM DUCT IVORY |
Features |
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a |
- |
Long Description |
Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi |
One-piece latching duct. 5' (1.5m) strip extruded from rigid natural PVC. Adhesive back. Smooth texture ivory. |
Product Type |
3"X1000'Ylwcuidadotp |
NM Duct Ivory |
Short Description |
3"x1000'YlwCUIDADOTp |
- |
Special Features |
- |
Single piece construction. Rugged PVC construction. Adhesive backing. Full compliment of fittings available. Available in ivory. |
|
package quantity |
1 |
- |
Tape Length |
1000.0 |
- |
Voltage |
- |
50.0 V |
|
Brand |
Milwaukee Electric Tool |
WIREMOLD |
Manufacturers Part Number |
77-1002 |
- |
|
Category Description |
TAPE |
- |
Type |
- |
Raceway |
|
standard |
- |
ROHS, NAFTA, 300 Series Duct is not UL Listed and is designed only for use in protecting electrical cords and low voltage wiring and cabling. |