Item Comparison: 771002, 42101

Item

771002 - 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL - Empire

771002
3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL

$34.99 Each

$419.88 (12 Each)

QTY:
Each
Add
42101 - Non-Det Ug"Caution Buried Electric Line" Red 3" - Ideal

42101
Non-Det Ug"Caution Buried Electric Line" Red 3"

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 578 0
Vendor Empire Ideal
Catalog Number 771002 42101
Manufacturer Number 77-1002 42-101
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC N/A 46161507 - Barrier tapes or chains
UPC/EAN/GTIN 00015812771024 00783250421015
Weight per package 2.51 (lbs/each) 4.55 (lbs/each)
Description 771002 3 X 1000 CTN Cuidado Yellow 2MIL Tape 1RL
Used For Setting Off Areas Under Construction, Parking Lot Sections, or Dangerous Areas That Require Warnings. Brightly Colored With Bold, Black Message In 2 In. Letters On Yellow Tape. Empire 77-1002 Caution Tape Is Durable and Reusable to Keep Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Gi
42101 Non-Det Ug"Caution Buried Electric Line" Red 3"
Non-Detectable Underground Tape, Ldpe (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 FT Length, 3 In Width, 4 Mil Thickness, 4.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.99 (Each) $0.00 (Each)
Carton/Reel $419.88 (12 Each) $0.00 (1 Each)
Standard Packaging/Reel $419.88 (12 Each) $0.00 (1 Each)
Material - LDPE (Low-Density Polyethylene)
Background Color - Red
Color - Red
Legend Color - Black
Length - 1000 ft
Thickness - 4 mil
Width 3.0 3 in
Description 3 X 1000 CTN CUIDADO YELLOW 2MIL TAPE 1RL NON-DET UG"CAUTION BURIED ELECTRIC LINE" RED 3"
extra long description MILW 77-1002 3"x1000'YlwCUIDADOTp IDEAL 42-101 Tape,Ideal,Non-Detecta
Features 1000 ft. Yellow Barricade Tape - CAUTION/CUIDADO The Non-Detectable Underground Tape is ideal for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in. tape between 4 to 6 in. Recommended burial depth for 6 in. tape less than 12 in.
Long Description Used for setting off areas under construction, parking lot sections, or dangerous areas that require warnings. Brightly colored with bold, black message in 2 in. letters on yellow tape. Empire 77-1002 caution tape is durable and reusable to keep sites safe. Barricade tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are gi Non-Detectable UnderGround Tape, LDPE (Low-Density Polyethylene) Material, Red, Black Legend Color, 2750 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English Language, Text, 1000 ft Length, 3 in Width, 4 mil Thickness, 4.55 lb/EA
Product Type 3"X1000'Ylwcuidadotp Non-Detectable Underground Tape
Short Description 3"x1000'YlwCUIDADOTp Non-Detectable Underground Tape, Black, 1000 ft L
Special Features - Formulated to Resist Degradation from Acid and Alkali Found in Soils;Lead-Free Pigments and Organic Lead-Free Ink;For Protection, Location and Identification of Underground Utility Installations;For Protection;Location and Identification of Underground Utility Installations
Elongation at Break - 500 %
language - English
Legend - Caution Buried Electric Line Below
package quantity 1 1 ct
Roll Length - 1000
Standards Met - ASTM D882
Tape Length 1000.0 -
Tensile Strength - 2750 psi
Text/Graphic - Text
Made in USA - yes
Brand Milwaukee Electric Tool Ideal
Manufacturers Part Number 77-1002 42-101
sub brand - Ideal
Category Description TAPE TAPE
Type - Non-Detectable Underground Tape
Weight - 4.55 lb/EA
Application - For Protection, Location And Identification Of Underground Utility Installations
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat