Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7728WB0X |
TM811WCC |
Manufacturer Number |
7728W-BOX |
TM811-WCC |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664750342 |
78500700901 |
Weight per package |
0 |
0.28 (lbs/each) |
Description |
7728WB0X Switch Deco Comb SP/SP 15A 120/277V WH
Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 LB
|
TM811WCC 15A 2-SP Deco Combo SW
Decorator Combo SP+SP WH CC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.91 (Each) |
$9.59 (Each) |
Carton/Reel |
$189.10 (10 Each) |
$9.59 (1 Each) |
Standard Packaging/Reel |
$1,512.80 (80 Each) |
$115.08 (12 Each) |
|
Current Rating |
15 A |
- |
Material |
Steel (Mounting Strap) |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
White |
White |
Finish |
Zinc Plated |
- |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
SWITCH DECO COMB SP/SP 15A 120/277V WH |
15A 2-SP DECO COMBO SW |
extra long description |
EWD 7728W-BOX Switch Deco Comb SP/S |
- |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Combination Switch, 15 A, 120/277 V ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 lb |
DECORATOR COMBO SP+SP WH CC |
Product Type |
Switch Deco Comb SP/SP 15A 120/277V WH |
Combination Switch |
Short Description |
Decorator Combination Devices, 15 A |
- |
Special Features |
Switch |
- |
|
dimensions |
1.9060 IN X 1.8070 IN X 4.3510 IN |
- |
package quantity |
1 CA;80 PK |
- |
Standards Met |
UL MA |
- |
Switch 1 Type |
- |
120 VAC 15 Ampere 1-Pole Rocker |
Switch 2 Type |
- |
120 VAC 15 Ampere 1-Pole Rocker |
Wall Plate Included |
- |
NO |
Wiring |
- |
SIDE, BACK |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
7728W-BOX |
TM811-WCC |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Commercial grade combination switch |
DECORATOR |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Approval |
- |
UL 20, UL (CANADA AND US) |
standard |
cULus Listed,RoHS Compliant |