Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
7770 |
7770 |
Manufacturer Number |
7770 |
7770 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Industrial Plates
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121403 - Locking plug
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007776607 |
00040893052618 |
Weight per package |
0.4755 (lbs/each) |
10 (lbs/each) |
Description |
7770 Plastic Cover With Lift Lid
Thermoplastic Weatherproof Cover, 2.38 Diameter Opening to ACCOMMODATE50 Ampturnlok (Non-Lockout), Yellow
|
7770 Cover WP For 50A Locking Recp Cast Alum
Eaton Receptacle Cover, Lift Lid Receptacle Cover, Gray, Standard Receptacle, Wet, Die-Cast Aluminum, Surface, 1, Verticle, Self-Closing, Used With 50A Locking
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.77 (Each) |
$0.00 (Each) |
Carton/Reel |
$77.77 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$777.70 (10 Each) |
$0.00 (10 Each) |
|
Material |
- |
Die Cast Aluminum |
Phase |
3 |
- |
|
|
|
Description |
PLASTIC COVER WITH LIFT LID |
COVER WP FOR 50A LOCKING RECP CAST ALUM |
extra long description |
P&S 7770 PLASTIC COVER WITH LIFT LI |
EWD 7770 Cover WP for 50A Locking R |
Features |
- |
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality. |
Long Description |
Thermoplastic Weatherproof Cover,2.38 Diameter Opening to Accommodate50 AmpTurnlok (non-lockout), Yellow |
Eaton receptacle cover, Lift Lid Receptacle Cover, Gray, Standard receptacle, Wet, Die-Cast Aluminum, Surface, 1, Verticle, Self-closing, used with 50A locking |
Product Type |
Plastic Cover With Lift Lid |
Cover WP For 50A Locking Recp Cast Alum |
Special Features |
Corrosion resistant turnlock locking device |
Self-closing, used with 50A locking |
|
dimensions |
- |
2.7500 IN X 2.2500 IN X 5.0000 IN |
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
7770 |
7770 |
|
Category Description |
Industrial plates |
WEATHERPROOF BOXES & COVERS |
Type |
Turnlock Cover |
RECEPTACLE COVER |
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 498 |
cULus Listed,NAFTA |
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
Call nearest store for Item Price
|