Nacogdoches |
8 |
8 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
7803MD |
7803 |
Manufacturer Number |
7803MD |
7803MD |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Classification |
Power Tools
|
Power Tools
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007267686 |
00785007267686 |
Weight per package |
0.335 (lbs/each) |
0.33 (lbs/each) |
Description |
7803MD 30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
|
7803 30A 3P 3 PH Ac Motor
30A 3-Phase 3-Pole Manual Control Switch Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.79 (Each) |
$73.79 (Each) |
Carton/Reel |
$73.79 (1 Each) |
$73.79 (1 Each) |
Standard Packaging/Reel |
$737.90 (10 Each) |
$737.90 (10 Each) |
|
actuator |
Toggle |
Toggle |
amperage rating |
30 |
30 |
connection |
Side & Back Wired |
Side & Back Wired |
Current Rating |
30 A |
- |
Poles |
3 |
3 |
Voltage Rating |
600 V ac |
600 |
|
Size |
1.7538" Depth x 1.825" Width x 2.375" Height |
1.7538" Depth x 1.825" Width x 2.375" Height |
|
Description |
30A 3P 3 PH AC MOTOR |
30A 3P 3 PH AC MOTOR |
extra long description |
P&S 7803MD 30A 3P 3 PH AC MOTOR |
P&S 7803MD 30A 3P 3 PH AC MOTOR |
Features |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. |
- |
Long Description |
Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb |
30A 3-Phase 3-Pole Manual Control Switch Black |
Product Type |
30A 3P 3 PH Ac Motor |
30A 3P 3 PH Ac Motor |
Short Description |
Three Pole Three Phase AC Manual Controller |
- |
Special Features |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect |
|
actuator type |
Toggle |
- |
dimensions |
1.7538 (L) x 1.825 (W) x 2.375 (H) in |
- |
load |
30A |
30A |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) |
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) |
package quantity |
1 CA;10 PK |
- |
Standards Met |
CSA Listed;UL Listed |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
7803-MD |
7803MD |
|
Category Description |
POWER TOOLS |
POWER TOOLS |
Type |
Manual Controller |
Manual Controller |
|
|
|
Application |
Commercial;Industrial |
Commercial/Industrial |
environmental conditions |
UL94 V2 |
UL94 V2 |
Frequency Rating |
60Hz |
60Hz |
Mounting |
BOX |
BOX |
Operating Temperature |
Maximum continuos +75°C, minimum -40°C |
Maximum continuos +75°C, minimum -40°C |
standard |
CSA Listed, UL Listed |
CSA Listed, UL Listed |