Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
8001U |
T1975E |
Manufacturer Number |
8001U |
T1975E |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121408 - Mechanical connectors
|
N/A
|
UPC/EAN/GTIN |
00786261700032 |
00078275192614 |
Weight per package |
3.8 (lbs/each) |
3 (lbs/each) |
Description |
8001U 480V SPDT 5A With Ko'S 24 Hour Duty Cycle
Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
|
T1975E SPDT 20A 480V T-SW
24-Hour Mechanical Time Switch With Skip-A-Day, 480 Vac, 60HZ, SPDT, Indoor Metal Enclosure, 15 Minute Interval
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$243.34 (Each) |
$456.18 (Each) |
Carton/Reel |
$243.34 (1 Each) |
$456.18 (1 Each) |
Standard Packaging/Reel |
$1,460.04 (6 Each) |
$5,474.16 (12 Each) |
|
Current Rating |
5 A |
- |
Material |
Steel |
- |
Phase |
Single Phase |
- |
Poles |
- |
1 |
Voltage Rating |
480/120 V ac @ 60 Hz |
480 |
Wattage |
- |
3 |
|
Color |
Beige |
- |
Enclosure Material |
Steel |
- |
|
Size |
4.687 x 2.937 x 7.937 in |
- |
|
Description |
480V SPDT 5A WITH KO'S 24 HOUR DUTY CYCLE |
SPDT 20A 480V T-SW |
extra long description |
TORK 8001U Dual Rated Transformer L |
INT-MAT T1975E 24-Hour Mechanical T |
Features |
24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure. |
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch. |
Long Description |
Time Switch, Steel Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 480/120 V ac @ 60 Hz, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 x 2.937 x 7.937 in Size, 3.8 lb |
24-Hour Mechanical Time Switch with Skip-a-Day, 480 VAC, 60Hz, SPDT, Indoor Metal Enclosure, 15 Minute Interval |
Product Type |
Time Switch |
24-Hour Mechanical Time Switch With Skip-A-Day, 480 Vac, 60H |
Short Description |
Time Switch, 24 Hr, 480V, With KO's |
- |
Special Features |
SPDT Duty Cycle 24 Hour Time Switch With Skip-A-Day Feature |
Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty |
|
action |
SPDT |
SPDT |
Base |
Screw |
- |
Contact Configuration |
SPDT |
1 NO/1 NC |
Contact Rating |
480-120 Trans |
20 AMP @ 125/208 - 277/480 VAC |
Enclosure Type |
Indoor |
- |
Maximum Operating Temperature |
+165 °F;+74 °C |
- |
Maximum Time Setting |
24 h |
- |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
motor power |
- |
1/2 HP @ 125 VAC, 1 HP @ 250 VAC |
Number of Pins |
96 |
- |
Standards Met |
Ul;CSA |
- |
Time Setting Mode |
24 h |
- |
Timing Range |
24 Hour |
15 MIN - 24 HR |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
8001U |
T1975E |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
- |
Electromechanical |
|
|
Application |
Duty Cycling;Irrigation;Laboratory Experiment;Pumping;Process Control;Ventilating Fan |
Indoor |
Enclosure |
- |
NEMA 1 |
Frequency Rating |
60 Hz |
60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to 165 F |
-40 to +130 DEG F, -40 to +54 DEG C |
standard |
- |
cCSAus Certified |