Nacogdoches |
90 |
90 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport Fittings |
Catalog Number |
804DC2 |
804DC |
Manufacturer Number |
804-DC2 |
N/A |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
-
|
UPC/EAN/GTIN |
00781747158048 |
78174709804 |
Weight per package |
0.14 (lbs/each) |
0.14 (lbs/each) |
Description |
804DC2 1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
|
804DC 1/2" Flex 90 Degree Diecast Squeeze Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$61.23 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$244.91 (100 Each) |
$0.00 (100 Each) |
|
Material |
Die-Cast Zinc |
- |
Number of Conductors |
1 |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Length |
1-5/8 in |
- |
Size |
1/2 |
- |
|
Description |
1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR |
1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR |
extra long description |
BPT 804-DC2 1/2-1/2 90 DEG FMC CONN |
- |
Features |
90° connectors with cover used for connecting armored or metal cable to a box or enclosure. |
- |
Long Description |
90° Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, FMC Connection, 1 conductor, 0.14 lb/EA |
- |
Product Type |
90° Connector |
- |
Short Description |
90° Connector, Zinc Die Cast, 1/2 in, 90° |
- |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
- |
|
angle |
90 DEG |
- |
Connection Orientation |
90° |
- |
Connection Type |
FMC |
- |
Connector Type |
FMC |
- |
for use with |
AC/MC Cable |
- |
media |
Yes |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL File No. E20534;CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
804-DC2 |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
- |
|
|
|
|
Application |
90°Connector Recommended Cable Types Used to Connect Flexible Metal Conduit to Box or Enclosure. Diameter For (.75" 0 Min) to (.875" 0 Max) |
- |
standard |
UL, CSA |
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
Call nearest store for Item Price
|