Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
809DC2 |
809 |
Manufacturer Number |
809-DC2 |
809 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747158093 |
00781747008091 |
Weight per package |
5 (lbs/each) |
1.1399 (lbs/each) |
Description |
809DC2 1-1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 4-3/4 In Length, FMC Connection, 5 LB/Ea
|
809 1-1/2" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.71 (Each) |
$39.66 (Each) |
Carton/Reel |
$203.57 (5 Each) |
$198.30 (5 Each) |
Standard Packaging/Reel |
$203.57 (5 Each) |
$198.30 (5 Each) |
|
Material |
Die-Cast Zinc |
Malleable Iron |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated |
|
Length |
4-3/4 in |
- |
Size |
1-1/2 |
1-1/2 |
|
Description |
1-1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR |
1-1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 809-DC2 1-1/2" ANGLE CONN. ZINC |
BPT 809 1-1/2" ANGLE CONN. MALL |
Features |
90 Degrees connector suitable for used to connect flexible metal conduit to box or enclosure. |
- |
Long Description |
90° Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 4-3/4 in Length, FMC Connection, 5 lb/EA |
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/2 Inch |
Product Type |
90° Connector |
1-1/2" Angle Conn. Mall |
Short Description |
90° Connector, Zinc Die Cast, 1-1/2 in, 90° |
- |
Special Features |
With Cover |
- |
|
angle |
90 DEG |
90 DEG |
Connection Orientation |
90° |
- |
Connection Type |
FMC |
- |
Connector Type |
FMC |
FMC |
for use with |
Flexible Metal Conduit |
- |
media |
Yes |
Yes |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
809-DC2 |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
90°Connector Suitable For Used to Connect Flexible Metal Conduit to Box or Enclosure |
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure. |
standard |
UL, CSA |
UL,CSA |