Item Comparison: BG812U24, 812M24

Item

BG812U24 - SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG - Eaton

BG812U24
SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

$3.0669 Each

$306.69 (100 Each)

QTY:
Each
Add
812M24 - SPST 1/2"-3/4" Cond Snap Mount Clip - Nvent Caddy

812M24
SPST 1/2"-3/4" Cond Snap Mount Clip

$3.2103 Each

$321.03 (100 Each)

QTY:
Each
Add
Nacogdoches 0 221
All Stores 69,738 7,465
Vendor Eaton Nvent Caddy
Catalog Number BG812U24 812M24
Manufacturer Number BG-8-12-U-2-4 812M24
Category Anchor and Fasteners - Anchors & Fasteners Emt Fittings - Emt Fitting Tools & Accy.
Classification Beam, Ra, Edge, & Parallel Clamps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011185251 00782856162100
Weight per package 0.09 (lbs/each) 0.09 (lbs/each)
Description BG812U24 SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 LB
812M24 SPST 1/2"-3/4" Cond Snap Mount Clip
Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.07 (Each) $3.21 (Each)
Carton/Reel $3.07 (1 Each) $321.03 (100 Each)
Standard Packaging/Reel $306.69 (100 Each) $321.03 (100 Each)
Material Steel Spring Steel
Finish Zinc Phosphate Caddy Armour
Diameter - 0.709 to 1.181 in (OD)
Outer Diameter - 18-30
Size 1/2 In, 3/4 In Conduit -
Description SPRG 1/2-3/4,75LB CNDT TO BM FSTNR,1/8-1/4 FLNG SPST 1/2"-3/4" COND SNAP MOUNT CLIP
extra long description B-LINE BG-8-12-U-2-4 CONDUIT TO BM NVENT EFS 812M24 Conduit Clip 1/2-3
Features Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. -
Long Description Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 lb Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.09 lb
Product Type Conduit to Beam Fastener Conduit/Pipe to Flange Clip
Short Description Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite Conduit/Pipe to Flange Clip, Spring Steel, 1/2 to 3/4 in, Snap Side Clip
Special Features Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
EMT Conduit Size - 0.5
for use with Fasteners;Conduit Fasteners Conduit/Pipe or Cable From Beam Flanges
media - Yes
package quantity 100 BX 100 PK
Standards Met cULus Listed cULus Listed
Made in USA yes yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BG-8-12-U-2-4 812M24
Model - 812M24
sub brand - Pentair
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS CADDY (STRAPS ONLY)
Type Conduit to beam fastener Snap Close Clamps
Trade Size - 1/2 to 3/4 in
Weight 0.09 lb 0.09 lb
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Datacom and Low Voltage;Electrical
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat